LITTLE GIANT 3-MD-MT-HC Chemical Transfer Pump, 1/25 Hp, 115V | AC2YGV 2P039 / 578603

LITTLE GIANT PUMPS 578603 3-MD-MT-HC Chemical Transfer Pump, 1/25 Hp, 115V

Item: AC2YGV Model: 578603Cross Ref: 2P039 / 3-MD-MT-HC
In Stock

Get it by Tuesday, Jun 17

€394.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransfer Pump
Amps1.3A
ApplicationFor Highly Corrosive Chemicals, Eliminates Seal Caused Friction Loss, Wear, Contamination And Leakage
Bearing TypeThrust
Cord Length6 ft.
Cord Type3-conductor SJO
DesignGravity-Feed, Requires The Pump Inlet To Be Lower Than Liquid Level
Flow Rate @ 1 Ft.8.3 GPM
Flow Rate @ 15 Ft.1.7 GPM
Flow Rate @ 3 Ft.7.6 GPM
Flow Rate @ 6 Ft.7.1 GPM
Flow Rate @ 9 Ft.5.9 GPM
Frequency50/60 Hz
Full Load Amps1.4A
Gasket MaterialFKM
Height5 1/5"
Housing MaterialGlass Filled Polyphenylene
Hp1/25 hp
Impeller MaterialCarbon, Glass Filled Polyphenylene Sulfide
Inlet Size1/2"
Inlet TypeMNPT
Length8.3"
Liquid Temp.200°F
Max. Ambient Temp.77°F
Max. Flow Rate8.5 GPM
Max. Flow Rate @ 15 Ft.1.7 GPM
Max. Flow Rate @ 60 Hz8.5 GPM
Max. Fluid Temp.200°F
Max. Head16.2 ft.
Max. Outlet Pressure7.01 psi
Motor Enclosure DesignOpen Fan Cooled
Motor TypeShaded Pole
Mounting OrientationHorizontal
Outlet Size1/2"
Outlet TypeNPT
Phase1
Psi7 psi
Rpm3100 RPM
SeriesMD-HC Series
Specific Gravity1.1
Temp (f) @ 0 Psig200°F
Temp (f) @ 10 Psig200°F
Temp (f) @ 20 Psig150°F
Temp (f) @ 30 Psig150°F
TypeWith Base
Voltage115V AC
Watts94 W
Width3.9"
Discharge Pipe Size1/2"
Discharge Pipe TypeNPT
Discharge Port1/2" NPT
Full Load Current1.3A
Horsepower1/25 hp
Intake Pipe Size1/2"
Intake Pipe TypeMNPT
Manufacturers Warranty Length1 yr.
Max. Ambient Temperature77°F
Max. Discharge Pressure7.01 psi
Max. Flow Rate @ 15 Ft Of Head1.7 GPM
Max. Flow Rate @ 3 Ft Of Head7.6 GPM
Max. Flow Rate @ 6 Ft Of Head7.1 GPM
Max. Flow Rate @ 9 Ft Of Head5.9 GPM
Max. Fluid Temperature200°F
Max. Ft. Of Head16.2 ft.
Max. Specific Gravity1.1
Max. Viscosity100 SUS
Motor EnclosureOpen Fan Cooled
Motor Mounting TypeHorizontal
Nameplate Voltage115V AC
Overall Height5 1/5"
Overall Length8.3"
Overall Width3.9"
Suction Port1/2" MNPT

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)17.02
Ship length (cm)19.3
Ship width (cm)29.21
HS code8413702005
Country of OriginMX

Product Details:

    • Pump Head 24WL99 / 578697

Product Variants

ProductModelHpVoltageMax. Outlet PressureMax. HeadHousing MaterialFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price
LITTLE GIANT TE-5-MD-HC Chemical Transfer Pump, TEFC, 1/8 Hp, 115/230V | AC2YGZ 2P043 / 584604 5846041/8 hp115/230V AC12.7 psi29.3 ft.Glass Filled Polyphenylene19.2 GPM18.2 GPM17 GPM€992.98
LITTLE GIANT 4-MD-HC Chemical Transfer Pump, 115V | BR2UMY 4-MD-HC 5826031/10 hp115V AC10.5 psi24.3 ft.Plastic13.5 GPM12.8 GPM11.8 GPM€645.14
LITTLE GIANT TE-6-MD-HC Chemical Transfer Pump, 1/2 Hp | BR2UNN TE-6-MD-HC 5866041/2 hp115/230V AC22 psi51 ft.Glass Filled Polyphenylene39 GPM38 GPM36.2 GPM€1,491.60
LITTLE GIANT TE-5.5-MD-HC Chemical Transfer Pump, 1/3 Hp | BR2UNP TE-5.5-MD-HC 5856041/3 hp115/230V AC18 psi40.5 ft.Glass Filled Polyphenylene33 GPM31.8 GPM30.5 GPM€1,283.94
LITTLE GIANT TE-6-MD-HC Chemical Transfer Pump, 1/2 Hp, 230/460V | BR2UNQ 5866501/2 hp230/460V AC22.1 psi51 ft.----€1,274.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 578603 3-MD-MT-HC Chemical Transfer Pump, 1/25 Hp, 115V
€394.16 /unit