LITTLE GIANT PUMPS 559196 W12G10S10-32S Submersible Pump, 12 gpm Nominal Flow Rate, 1 hp, 230 VAC, 8.2 A, 444 ft Max. Head

Item: CR9QKZ Model: 559196Cross Ref: 794KP9 / W12G10S10-32S
In Stock

Get it by Tuesday, Jun 10

€2,479.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps8.2A
Discharge Dia.1 1/4"
Discharge Head MaterialStainless Steel
Flow Rate @ 100 Ft. @ 40 Psi13 GPM
Flow Rate @ 100 Ft. @ 50 Psi12 GPM
Flow Rate @ 150 Ft. @ 40 Psi11 GPM
Flow Rate @ 150 Ft. @ 50 Psi10.5 GPM
Hp1 hp
Impeller MaterialAcetal
Max. Head444 ft.
Max. Operating Temp.120°F
No. Of Stages12
No. Of Wires3
Nominal Flow Rate12 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC
Rated Voltage230V AC

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)75.95
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559196 W12G10S10-32S Submersible Pump, 12 gpm Nominal Flow Rate, 1 hp, 230 VAC, 8.2 A, 444 ft Max. Head
€2,479.13 /unit