AIRMASTER FAN 42798 HA42KA Exhaust Fan, Belt Drive, Prop Dia 42 Inch, 1-1/2 Hp, 115/230 V, 1 Phase, 1 Speed

Item: CE7WLN Model: 42798Cross Ref: HA42KA
In Stock

Get it by Wednesday, Jun 11

€2,698.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Flow Rate18197 CFM
Housing Height48"
Housing Length48"
Housing Width23 3/4"

Shipping Info:

Ship weight (kg) 101.25
Ship height (cm)121.92
Ship length (cm)121.92
Ship width (cm)60.33
Country of OriginUS

Product Variants

ProductModelHousing HeightHousing LengthHousing WidthPower RatingWheel Dia.SpeedPrice
AIRMASTER FAN 42500 Exhaust Fan, Belt Drive, Prop Dia 24 Inch, 1/4 Hp, 115 V, 1 Phase, 1 Speed | AA2AAH 4250030"30"15.188"1/4 hp--€1,363.68
AIRMASTER FAN 42503 Exhaust Fan, Belt Drive, Prop Dia 24 Inch, 1/4 Hp, 208/230/460 V, 3 Phase | AA2AAJ HA24CA 4250330"30"15.188"1/4 hp--€1,438.56
AIRMASTER FAN 42506 Exhaust Fan, Belt Drive, Prop Dia 24 Inch, 1/4 Hp, 230/460 V, 3 Phase | AA2AAK HA24CA 4250630"30"15.188"1/4 hp--€1,542.96
AIRMASTER FAN 42509 Exhaust Fan, Belt Drive, Prop Dia 24 Inch, 1/3 Hp, 115 V, 1 Phase, 1 Speed | AA2AAL 4250930"30"15.188"1/3 hp--€1,390.32
AIRMASTER FAN 42512 Exhaust Fan, Belt Drive, Prop Dia 24 Inch, 1/3 Hp, 208/230/460 V, 3 Phase | AA2AAM HA24DA 4251230"30"15.188"1/3 hp--€1,517.04
AIRMASTER FAN 42518 Exhaust Fan, Belt Drive, Prop Dia 24 Inch, 1/3 Hp, 115/230 V, 1 Phase | AA2AAN HA24DA 4251830"30"15.188"1/3 hp--€1,600.56
AIRMASTER FAN 42521 Exhaust Fan, Belt Drive, Prop Dia 24 Inch, 1/3 Hp, 230/460 V, 3 Phase | AA2AAP HA24DA 4252130"30"15.188"1/3 hp--€1,522.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 42798 HA42KA Exhaust Fan, Belt Drive, Prop Dia 42 Inch, 1-1/2 Hp, 115/230 V, 1 Phase, 1 Speed
€2,698.56 /unit