LITTLE GIANT PUMPS 559174 W8G07S10-32P Submersible Pump, 8 gpm Nominal Flow Rate, 3/4 hp, 230 VAC, 6.8 A, 422 ft Max. Head

Item: CR9QNQ Model: 559174Cross Ref: 794KM6 / W8G07S10-32P
In Stock

Get it by Wednesday, Jun 11

€2,056.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps6.8A
Discharge Dia.1 1/4"
Discharge Head MaterialThermoplastic
Flow Rate @ 100 Ft. @ 40 Psi9 GPM
Flow Rate @ 100 Ft. @ 50 Psi8 GPM
Flow Rate @ 150 Ft. @ 40 Psi8 GPM
Flow Rate @ 150 Ft. @ 50 Psi7.5 GPM
Hp3/4 hp
Impeller MaterialAcetal
Max. Head422 ft.
Max. Operating Temp.120°F
No. Of Stages12
No. Of Wires3
Nominal Flow Rate8 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC
Rated Voltage230V AC

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)72.14
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559174 W8G07S10-32P Submersible Pump, 8 gpm Nominal Flow Rate, 3/4 hp, 230 VAC, 6.8 A, 422 ft Max. Head
€2,056.86 /unit