Flat Shipping

Flat Shipping at €24.99 + VAT

LITTLE GIANT PUMPS 559151 Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 115 V, 60 Hz, 4 Inch Size | CV8PNA W5G05S8-21S

LITTLE GIANT PUMPS 559151 W5G05S8-21S Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 115 V, 60 Hz, 4 Inch Size

Item: CV8PNA Model: 559151Cross Ref: 794KL9 / W5G05S8-21S
Limited Availability
€2,143.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps5A
Discharge Dia.1 1/4"
Discharge Head MaterialStainless Steel
Flow Rate @ 100 Ft. @ 40 Psi6 GPM
Flow Rate @ 100 Ft. @ 50 Psi6 GPM
Flow Rate @ 150 Ft. @ 40 Psi5 GPM
Flow Rate @ 150 Ft. @ 50 Psi5 GPM
Hp1/2 hp
Impeller MaterialAcetal
Max. Head315 ft.
Max. Operating Temp.120°F
No. Of Stages8
No. Of Wires2
Nominal Flow Rate5 GPM
Phase1
Shaft MaterialStainless Steel
Voltage115V AC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559151 W5G05S8-21S Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 115 V, 60 Hz, 4 Inch Size
€2,143.42 /unit