Flat Shipping

Flat Shipping at €24.99 + VAT

LITTLE GIANT PUMPS 559137 Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 230 V, 60 Hz, 4 Inch Size | CV8PNP W8G05S7-22P

LITTLE GIANT PUMPS 559137 W8G05S7-22P Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 230 V, 60 Hz, 4 Inch Size

Item: CV8PNP Model: 559137Cross Ref: 794KM9 / W8G05S7-22P
Limited Availability
€1,815.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps10A
Discharge Dia.1 1/4"
Discharge Head MaterialThermoplastic
Flow Rate @ 100 Ft. @ 40 Psi7 GPM
Flow Rate @ 100 Ft. @ 50 Psi6 GPM
Flow Rate @ 150 Ft. @ 40 Psi5.5 GPM
Flow Rate @ 150 Ft. @ 50 Psi4.5 GPM
Hp1/2 hp
Impeller MaterialAcetal
Max. Head300 ft.
Max. Operating Temp.120°F
No. Of Stages9
No. Of Wires2
Nominal Flow Rate8 GPM
Phase1
Shaft MaterialStainless Steel
Voltage230V AC
Number Of Stages9
Number Of Wires2
Phase - Pumps1
Rated Voltage230V AC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559137 W8G05S7-22P Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 230 V, 60 Hz, 4 Inch Size
€1,815.03 /unit