EATON LT2630TAV2 | BH4QMB

EATON LT2630TAV2 Molded Case Circuit Breaker Accessory, 630 A, 2 Pole, Frame L, 55 Deg C Calibration

Item: BH4QMB Model: LT2630TAV2
In Stock

Get it by Wednesday, Jun 11

€8,148.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating630A
Calibration55A
Circuit Breaker TypeLt
Frame SizeFrame L
Height7"
Length4"
Number Of Poles2
SeriesSeries C
Trip TypeNon-interchangeable Thermal Magnetic
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4"

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)17.78
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LT2300TV | BH4QLP LT2300TVLT2300TV€4,760.18
EATON LT2350TV | BH4QLY LT2350TVLT2350TV€4,760.18
EATON LT3320AAV | BH4QNB LT3320AAVLT3320AAV€6,777.20
EATON LT3600TV | BH4QQD LT3600TVLT3600TV€6,192.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LT2630TAV2 Molded Case Circuit Breaker Accessory, 630 A, 2 Pole, Frame L, 55 Deg C Calibration
€8,148.77 /unit