LITTLE GIANT PUMPS 558533 High Capacity Pump, 3 Hp, 90 Gpm, 4 Inch Size, 4 Inch Size | CV8PNY W90G30S08-PE

LITTLE GIANT PUMPS 558533 W90G30S08-PE High Capacity Pump, 3 Hp, 90 Gpm, 4 Inch Size, 4 Inch Size

Item: CV8PNY Model: 558533Cross Ref: 801C47 / W90G30S08-PE
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Head Filtered Submersible Effluent Pump
Discharge Dia.2"
Flow Rate @ 100 Ft. @ 40 Psi80 GPM
Flow Rate @ 100 Ft. @ 50 Psi107 GPM
Flow Rate @ 150 Ft. @ 40 Psi0 GPM
Flow Rate @ 150 Ft. @ 50 Psi0 GPM
Flow Rate @ 50 Ft. @ 40 Psi52 GPM
Flow Rate @ 50 Ft. @ 50 Psi40 GPM
Head MaterialStainless Steel
Impeller MaterialNoryl
Max. Head210 ft.
Max. Operating Temp.120°F
No. Of Stages8
Required Motor Hp3 hp
Number Of Stages8

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 558533 W90G30S08-PE High Capacity Pump, 3 Hp, 90 Gpm, 4 Inch Size, 4 Inch Size