Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS AH400496CF Strip Brush Holder Size 1.235 96 Inl - Pack Of 10 | AA8CWD 18A332

TANIS BRUSHES AH400496CF Strip Brush Holder Size 1.235 96 Inl - Pack Of 10

Item: AA8CWD Model: AH400496CFCross Ref: 18A332
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€392.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Brush Holder
Back Height0.21875"
BackingAluminum
Backing Width0.1875"
FinishClear Anodized
Mounting Flange Size (in.)1.235"
Overall Length96"
TypeClear Anodized
Backing Height3/16"
Backing Material - BrushAluminum
Brush Length96"
Mounting ProfileH-Shaped
Product TypeStrip Brush Holder

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)5.33
Ship length (cm)244.09
Ship width (cm)1.27
HS code8431390010
Country of OriginUS

Product Variants

ProductModelTypeOverall LengthBacking WidthBackingMounting Flange Size (in.)Back HeightProfileFill TypePkg. Qty.Price
TANIS AH100212CF Strip Brush Holder Size 1.75 12 Inch Length - Pack Of 10 | AA8CUJ 18A290 AH100212CFClear Anodized12"0.4375"Aluminum1.75"0.4375"--10€166.44
TANIS AH100224CF Strip Brush Holder Size 1.75 24 Inch Length - Pack Of 10 | AA8CUK 18A291 AH100224CFClear Anodized24"0.4375"Aluminum1.75"0.4375"--10€210.43
TANIS AH100248CF Strip Brush Holder Size 1.75 48 Inch Length - Pack Of 10 | AA8CUL 18A292 AH100248CFClear Anodized48"0.4375"Aluminum1.75"0.4375"--10€317.38
TANIS AH100260CF Strip Brush Holder Size 1.75 60 Inch Length - Pack Of 10 | AA8CUM 18A293 AH100260CFClear Anodized60"0.4375"Aluminum1.75"0.4375"--10€363.20
RFQ
TANIS AH100284CF Strip Brush Holder Size 1.75 84 Inch Length - Pack Of 10 | AA8CUN 18A294 AH100284CFClear Anodized84"0.4375"Aluminum1.75"0.4375"--10€517.01
RFQ
TANIS AH100296CF Strip Brush Holder Size 1.75 96 Inch Length - Pack Of 10 | AA8CUP 18A295 AH100296CFClear Anodized96"0.4375"Aluminum1.75"0.4375"--10€548.24
RFQ
TANIS AH100412CF Strip Brush Holder Size 2 Inch 12 Inch Length - Pack Of 10 | AA8CUQ 18A296 AH100412CFClear Anodized12"0.4375"Aluminum2"0.4375"--10€173.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES AH400496CF Strip Brush Holder Size 1.235 96 Inl - Pack Of 10
€392.53 /unit