LITTLE GIANT PUMPS 554415 Condensate Removal Pump, 115V | BQ6LWL VCMA-15ULST

LITTLE GIANT PUMPS 554415 VCMA-15ULST VCMA Series Automatic Condensate Removal Pump

Item: BQ6LWL Model: 554415Cross Ref: 787VL0 / VCMA-15ULST
In Stock

Get it by Tuesday, Jun 10

€92.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondensate Pump
Amps1A
Cord Length6 ft.
Flow Rate @ 10 Ft.0.4 GPM
Flow Rate @ 5 Ft.0.8 GPM
Frequency60 Hz
Height7.03"
Housing MaterialPlastic
Hp1/50 hp
Inlet Size1 1/8"
Inlet TypeOpen
Length11"
Max. Flow Rate @ 15 Ft.0 GPM
Max. Head15 ft.
Max. Pressure6.5 psi
Max. Temp.140°F
Outlet Size3/8"
Outlet TypeBarbed
Plenum RatedNo
Pump TypeStandard
SeriesVCMA-15 Series
Shut Off Level1 1/9"
Turn On Level2 1/2"
Voltage115V AC
Width5"
Compatible Discharge Pipe Size3/8"
Compatible Intake Pipe Size1 1/8"
Discharge Connection StyleBarbed
Intake Connection StyleOpen
Manufacturer Warranty Length1 yr.
Maximum Flow Rate @ 10 Feet Head0.4 GPM
Maximum Flow Rate @ 5 Feet Of Head0.8 GPM
Maximum Operating Pressure6.5 psi
Overall Height7.03"
Overall Length11"
Overall Width5"
Pump Housing MaterialPlastic
StandardsCSA/UL

Shipping Info:

Ship weight (kg) 2
Ship height (cm)30.48
Ship length (cm)12.7
Ship width (cm)18.11
Country of OriginMX

Product Details:

    • Little Giant Pumps 554415 condensate removal pump ideal for high efficiency, gas furnace condensation, and condensing boilers
    • Equipped with completely automatic, 1/2 gallon, leakproof, rustproof, high impact ABS tank
    • Provides thermal overload protection with snap-action switch

Product Variants

ProductModelPump TypeMin. Temp.HpTank CapacityMax. Flow Rate @ 15 Ft.Turn On LevelFrequencyCord LengthPrice
LITTLE GIANT PUMPS 554401 Condensate Removal Pump, 115V | BQ6LWG VCMA-15UL 554401Condensate Removal Pump75°F1/50 hp0.5 gal.--60 Hz6 ft.€72.23
LITTLE GIANT PUMPS 554411 Condensate Removal Pump, 115V | BQ6LWM VCMA-15ULT 554411Condensate Removal Pump140°F1/50 hp0.5 gal.--60 Hz6 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 554415 VCMA-15ULST VCMA Series Automatic Condensate Removal Pump
€92.09 /unit