LITTLE GIANT PUMPS 554411 Condensate Removal Pump, 115V | BQ6LWM VCMA-15ULT

LITTLE GIANT PUMPS 554411 VCMA-15ULT Condensate Removal Pump, 115V

Item: BQ6LWM Model: 554411Cross Ref: VCMA-15ULT
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCondensate Pump
Amps1A
Cord Length6 ft.
Flow Rate @ 1 Ft.1.08 GPM
Frequency60 Hz
Height7"
Housing MaterialPlastic
Hp1/50 hp
Length11"
Max. Pressure6.5 psi
Min. Temp.140°F
Outlet Size3/8"
Outlet TypeBarbed
Pump TypeCondensate Removal Pump
SeriesVCMA-15 Series
Tank Capacity0.5 gal.
Voltage115V AC
Wattage60 W
Width5"

Shipping Info:

Ship weight (kg) 2
Ship height (cm)30.48
Ship length (cm)12.7
Ship width (cm)18.11

Product Variants

ProductModelPump TypeMin. Temp.HpTank CapacityMax. Flow Rate @ 15 Ft.Turn On LevelFrequencyCord LengthPrice
LITTLE GIANT PUMPS 554401 Condensate Removal Pump, 115V | BQ6LWG VCMA-15UL 554401Condensate Removal Pump75°F1/50 hp0.5 gal.--60 Hz6 ft.€72.23
LITTLE GIANT PUMPS 554415 Condensate Removal Pump, 115V | BQ6LWL VCMA-15ULST 554415Standard-1/50 hp-0 GPM2 1/2"60 Hz6 ft.€92.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 554411 VCMA-15ULT Condensate Removal Pump, 115V