LITTLE GIANT PUMPS 520829 Grinder Pump, Simplex, 2 Hp, 230V, Fibreglass | BP9CMP GP-SPMX2484

LITTLE GIANT PUMPS 520829 GP-SPMX2484 Grinder Pump, Simplex, 2 Hp, 230V, Fibreglass

Item: BP9CMP Model: 520829Cross Ref: GP-SPMX2484
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinder Pump
Amps13.9A
Cord Length15 ft.
Flow Rate32 GPM
Flow Rate @ 0 Ft.1920 GPH
Flow Rate @ 10 Ft.1920 GPH
Flow Rate @ 15 Ft.1920 GPH
Flow Rate @ 20 Ft.1920 GPH
Flow Rate @ 5 Ft.1920 GPH
Housing MaterialCast Iron
Hp2 hp
Impeller MaterialBrass
Inlet Size1 1/4"
Max. Head130"
Max. Liquid Temp.140°F
Min. Head20"
Outlet Size1 1/4"
Overall Height13 1/2"
Overall Length9 1/2"
Overall Width11 1/2"
Phase1
Rpm3450 RPM
SeriesGP Series
Switch ActuationManual
Voltage208/230V AC

Product Variants

ProductModelVoltageAmpsHpPhaseSwitch ActuationMax. HeadImpeller MaterialCord LengthPrice
LITTLE GIANT PUMPS 520828 Grinder Pump, Simplex, 2 Hp, 230V, Fibreglass | BP9CMR GP-SMPX2472 520828208/230V AC13.9A2 hp1Manual130"Brass15 ft.-
RFQ
LITTLE GIANT PUMPS 520826 Grinder Pump, Simplex, 2 Hp, 230V, Fibreglass | BP9NDQ GP-SMPXFG-HP 520826230V AC13.8A2 hp1---15 ft.-
RFQ
LITTLE GIANT PUMPS 520827 Grinder Pump, Simplex, 2 Hp, 230V, Fibreglass | BP9NDY GP-SMPX2460 520827208/230V AC13.9A2 hp1Manual130"Brass15 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 520829 GP-SPMX2484 Grinder Pump, Simplex, 2 Hp, 230V, Fibreglass