LITTLE GIANT PUMPS 513416 NCP-S2332V230P1 Pump Control Panel, 230V AC, 23 To 32 A, 1 Controlled, Nema 4X

Item: CV3PWP Model: 513416Cross Ref: 793V80 / NCP-S2332V230P1
In Stock

Get it by Tuesday, Jun 10

€2,358.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Panel
Amps23-32A
Compatible Pump TypeSubmersible Non Clog Pumps
Control Box TypeCSCR
Enclosure TypeNEMA 4X
For Use WithRP_Mfr No. 87109896-00, Mfr No. 87110366-00, Mfr No. 87110382-00, Mfr No. 87110394-00
Motor/pump Hp3 hp
Number Of Pumps Controlled1
Phase1
Switch ActuationNo Switch Included
TypeSimplex Control Panel

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)30.48
Ship length (cm)55.88
Ship width (cm)43.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 513416 NCP-S2332V230P1 Pump Control Panel, 230V AC, 23 To 32 A, 1 Controlled, Nema 4X
€2,358.04 /unit