ANDERSEN 03710000459000 Cushion Station(tm) Mat Black 4 Feet Width | AF4JZB 8YKH5

ANDERSEN 03710000459000 Cushion Station(tm) Mat Black 4 Feet Width

Item: AF4JZB Model: 03710000459000Cross Ref: 8YKH5
In Stock

Get it by Wednesday, Jun 11

€536.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Drainage Mat
Anti-slip SurfaceYes
AntifatigueYes
AntimicrobialYes
Back MaterialNitrile
Brake Fluid ResistantNo
ColorBlack
Drainage Holes Per Sq. Ft.54
EdgesBeveled
Fire Resistant/fire RetardantNone
Hole Dia.3/5"
Length5.11 ft.
Mat Electrical ResistanceAnti Static
Mat PropertiesAnti-Microbial
Mat Ramp MaterialNo Ramp
Mat ShapeRectangle
Mat Surface PatternDrainage Holes
MaterialNitrile Rubber
Shape Of Drainage HolesCircle
Surface MaterialClosed Cell Nitrile Foam
Thickness0.438"
Welding SafeYes
Width4 ft.
Antifatigue MaterialYes
ApplicationFood Processing, Food Service
Backing CharacteristicsRibbed Channels
Doc Ff1-70 RatingYes
Drainage Hole Width3/8"
Edge StyleStraight
Fs209e ClassNo
Mat Product TypeAntifatigue Mat
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
ReversibleNo
Surface DesignRaised Nubs
Usda CertifiedNo
Washdown SafeYes
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 21.9825
Ship height (cm)21.59
Ship length (cm)124.46
Ship width (cm)21.59
HS code4016910000
Country of OriginUS

Product Variants

ProductModelThicknessMat Surface PatternWelding SafeColorMaterialBack MaterialEdgesMat ShapePrice
ANDERSEN 371000023 Cushion Station(tm) Mat Black 2 Feet Width | AC9YPL 3LLZ8 3710000230.438"Drainage HolesYesBlackNitrile RubberNitrileBeveledRectangle€85.39
ANDERSEN 420010035 Comfort Flow(tm) Mat Black 3 Feet x 5 Feet | AC9YPY 3LMD1 4200100353/8"Flow ThroughNoBlackNitrile RubberNitrileBeveledRectangle€174.81
ANDERSEN 420010023 Comfort Flow(tm) Mat Black 2 Feet x 3 Feet | AC9YPZ 3LMD2 4200100233/8"Flow ThroughNoBlackNitrile RubberNitrileBeveledRectangle€78.56
ANDERSEN 420010046 Comfort Flow(tm) Mat Black 4 Feet x 6 Feet | AC9YQA 3LMD4 4200100463/8"Flow ThroughNoBlackNitrile RubberNitrileBeveledRectangle€294.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSEN 03710000459000 Cushion Station(tm) Mat Black 4 Feet Width
€536.07 /unit