LITTLE GIANT 10SC-CIM Sewage Pump, 1/2 hp, 2 And 3 FNPT Discharge | CH6HQG 60WD74

LITTLE GIANT PUMPS 511932 10SC-CIM Sewage Pump, 1/2 hp, 2 And 3 FNPT Discharge

Item: CH6HQG Model: 511932Cross Ref: 60WD74 / 10SC-CIM
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSewage Pump
Actuation TypeManual
Agency CompliancecCSAus.png.
Amps11.5A
Body Dia.9 1/2"
Body MaterialCast Iron, Thermoplastic
Cord Length20 ft.
Duty CycleContinuous
Flow Rate @ 10 Ft. Of Head120 GPM
Flow Rate @ 15 Ft. Of Head80 GPM
Flow Rate @ 20 Ft. Of Head40 GPM
Frequency50/60 Hz
Height14"
Hp1/2 hp
Impeller MaterialThermoplastic
Inlet Size2"
Max. Dia. Solids2"
Max. Diameter2"
Max. Head25 ft.
Max. Liquid Temp.140°F
Max. Solid Dia.2"
Min. Sump Pit Dia.18"
Motor TypePermanent Split Capacitor
Number Of Conductors3
Number Of Gauges16
Outlet Size2" x 3"
Outlet Size2"
Outlet TypeFNPT
Outlet TypeFNPT x FNPT
Overall Height14"
Phase1
Rpm3450 RPM
Seal MaterialCarbon Ceramic, Nitrile
Series10SC Series
Shaft Seal MaterialCarbon, Ceramic, Nitrile
Switch ActuationManual
Thermal Overload ProtectionYes
Thermal ProtectionYes
Voltage115V AC
Warranty3 yrs.
Width At Widest Point11 11/16" , 11.667"
Max. Diameter Solids2"
Rated Voltage115V

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)31.5
Ship length (cm)26.04
Ship width (cm)44.45
Country of OriginChina

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 511932 10SC-CIM Sewage Pump, 1/2 hp, 2 And 3 FNPT Discharge