Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN SL040490 Wireway Sweep Elbow 4x4 Square Inch Steel Gray | AC3PQZ 2VE64

HUBBELL-WIEGMANN SL040490 Wireway Sweep Elbow 4x4 Square Inch Steel Gray

Item: AC3PQZ Model: SL040490Cross Ref: 2VE64
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWireway 90 Degree Sweep Elbow
Gauge16 ga.
Height4"
MaterialSteel
Width4"
ColorGray
Cover LocationTop or Bottom
Cover Locking StyleScrew Clamps
Cover-typeScrew-On Cover
FinishPowder Coated
For Use WithHS Series Wireways, S Series Wireways
Length9.41"
Nema Rating1
StandardsCULUS
Wireway Height4"
Wireway Width4"
With KnockoutsNo

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)10.16
Ship length (cm)23.9
Ship width (cm)10.16
HS code7307929000
Country of OriginUS

Product Variants

ProductModelHeightMaterialGaugePrice
WIEGMANN SL060690 Wireway Sweep Elbow 6x6 Square Inch Steel Gray | AC3PRA 2VE65 SL0606906"Steel16 ga.€166.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN SL040490 Wireway Sweep Elbow 4x4 Square Inch Steel Gray
€128.42 /unit