LITTLE GIANT LADDERS 15130-001 Multiprpse Ladder 8 Feet Iaa Fiberglass | AA6LBR 14D497

LITTLE GIANT LADDERS 15130-001 Multiprpse Ladder 8 Feet Iaa Fiberglass

Item: AA6LBR Model: 15130-001Cross Ref: 14D497
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€551.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Ladder
Ansi TypeType LAA
Base Spread24 1/2"
Closed Depth9"
Ladder Height5 ft.
Load Capacity375 lbs.
MaterialFiberglass
Number Of Steps5
Rail TypeNonconductive
Stepladder Height5 ft. to 8 ft.
TreadRibbed
Ansi Duty RatingType IAA
Base Width27.5"
Closed Height5.1 ft.
ColorBlack
ConductivityNon Conductive
FoldingNot Foldable
Included FeaturesPlastic Top with Storage
Ladder Configuration TypesStepladder, Staircase Ladder, 90° Ladder
Ladder MaterialFiberglass
Ladder Size5.7 ft.
Locking MechanismRocking Lock
Max Reach Height12.3 ft.
Number Of Configurations4
Platform Depth12"
Platform Width12"
Product TypeMultifunction Ladder
SeriesSelect Step
Shoe TypeSlip-Resistant
Staircase Ladder Height - Max5.7 ft.
Staircase Ladder Height - Min2.8 ft.
Staircase Ladder Standing Height - Max5.7 ft.
StandardsANSI, OSHA COMPLIANT
Step Depth1"
Step Spacing12"
Step TypeStep
Stepladder Height - Max7.5 ft.
Stepladder Height - Min5 ft.
Stepladder Standing Height - Max5.7 ft.
Tread TypeRibbed
Weight34 lbs.

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)21.59
Ship length (cm)158.75
Ship width (cm)72.39
HS code3926909930
Country of OriginCN

Product Variants

ProductModelMaterialLoad CapacityStepladder HeightNet WeightAnsi TypeRail TypeClosed DepthTreadPrice
LITTLE GIANT LADDERS 15125-001 Multipurpose Ladder 8 feet IA Aluminium | AE8UED 6FJN1 15125-001Aluminum300 lbs.5 ft. to 8 ft.-Type IAAluminum9"-€485.79
LITTLE GIANT 13470-001 Multipurpose Ladder, 6 ft. 10 Inch Extended Height, 375 lbs. Load Capacity | CJ2WNP 13470-001--------€298.99
LITTLE GIANT 15131-920 Multipurpose Ladder, 10 ft. Extended Height, 6 to 10 ft., 375 lbs. Capacity | CJ2WNQ 15131-920--------€757.53
RFQ
LITTLE GIANT 15426-001 Multipurpose Ladder, 23 ft. Extended Height, 6 to 11 ft. | CJ2WNR 15426-001--------€703.03
RFQ
LITTLE GIANT 15422-001 Multipurpose Ladder, 19 ft. Extended Height, 5 to 9 ft. | CJ2WNT 15422-001--------€542.37
RFQ
LITTLE GIANT 15197-303 Multipurpose Ladder, 15 ft. Extended Height, 4 To 7 ft., 375 lbs. Capacity | CJ2WNU 15197-303--------€1,800.34
LITTLE GIANT 13712-074 Multipurpose Ladder, 12 ft. Extended Height, 4 ft. 9 Inch, 375 lbs. Capacity | CJ2WNV 13712-074--------€520.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LADDERS 15130-001 Multiprpse Ladder 8 Feet Iaa Fiberglass
€551.67 /unit