Flat Shipping

Flat Shipping at €24.99 + VAT

LITTLE GIANT 13470-001 Multipurpose Ladder, 6 ft. 10 Inch Extended Height, 375 lbs. Load Capacity | CJ2WNP

LITTLE GIANT LADDERS 13470-001 Multipurpose Ladder, 6 ft. 10 Inch Extended Height, 375 lbs. Load Capacity

Item: CJ2WNP Model: 13470-001Cross Ref: 55HX89
Limited Availability
€298.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Ladder
Ansi Duty RatingType IAA
Base Width21"
Closed Height4 ft.
ColorGreen
ConductivityNon Conductive
Extension Ladder Retracted Height4 ft.
FoldingNot Foldable
Included FeaturesRotating Wall Pad
Ladder MaterialFiberglass
Load Capacity375 lbs.
Locking MechanismButton
Max Reach Height8.4 ft.
Product TypeMultifunction Ladder
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step TypeStep
Straight Ladder Height - Max12"
Straight Ladder Standing Height - Max12"
Tread TypeRibbed
Weight17 lbs.

Shipping Info:

Ship weight (kg) 9.36
Ship height (cm)121.92
Ship length (cm)17.78
Country of OriginCN

Product Variants

ProductModelMaterialLoad CapacityStepladder HeightNet WeightAnsi TypeRail TypeClosed DepthTreadPrice
LITTLE GIANT LADDERS 15130-001 Multiprpse Ladder 8 Feet Iaa Fiberglass | AA6LBR 14D497 15130-001Fiberglass375 lbs.5 ft. to 8 ft.-Type LAANonconductive9"Ribbed€591.38
LITTLE GIANT LADDERS 15125-001 Multipurpose Ladder 8 feet IA Aluminium | AE8UED 6FJN1 15125-001Aluminum300 lbs.5 ft. to 8 ft.-Type IAAluminum9"-€485.79
LITTLE GIANT 15131-920 Multipurpose Ladder, 10 ft. Extended Height, 6 to 10 ft., 375 lbs. Capacity | CJ2WNQ 15131-920--------€757.53
RFQ
LITTLE GIANT 15426-001 Multipurpose Ladder, 23 ft. Extended Height, 6 to 11 ft. | CJ2WNR 15426-001--------€703.03
RFQ
LITTLE GIANT 15422-001 Multipurpose Ladder, 19 ft. Extended Height, 5 to 9 ft. | CJ2WNT 15422-001--------€542.37
RFQ
LITTLE GIANT 15197-303 Multipurpose Ladder, 15 ft. Extended Height, 4 To 7 ft., 375 lbs. Capacity | CJ2WNU 15197-303--------€1,800.34
LITTLE GIANT 13712-074 Multipurpose Ladder, 12 ft. Extended Height, 4 ft. 9 Inch, 375 lbs. Capacity | CJ2WNV 13712-074--------€520.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LADDERS 13470-001 Multipurpose Ladder, 6 ft. 10 Inch Extended Height, 375 lbs. Load Capacity
€298.99 /unit