Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTLE GIANT LADDERS 10111 Wall Stand Off Stabilizer Aluminium | AE2RDE 4ZB10

LITTLE GIANT LADDERS 10111 Wall Stand Off Stabilizer Aluminium

Item: AE2RDE Model: 10111Cross Ref: 4ZB10
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€93.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStabilizer and Surface Protector
MaterialAluminum
ColorSilver
Compatible With Grainger Part Number14D450, 14D451, 14D492, 423K39, 423K40, 426K41, 48RT20, 48RT21, 48RT22, 48RT23, 803J20
Compatible With Manufacturer Model Number10102AS, 10103AS, 10126AS, 15182-882, 15187-882, 15197-303, 15413-001, 15417-001, 15417-801, 15422-001, 15426-001
IncludesRubber Feet
Overall Height3"
Overall Length28"
Overall Width15"
Product TypeLadder Stabilizer
Projection15"
StandardsANSI, OSHA COMPLIANT

Shipping Info:

Ship weight (kg) 2.9835
Ship height (cm)61.6
Ship length (cm)6.99
Ship width (cm)38.1
HS code7616995090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LADDERS 10111 Wall Stand Off Stabilizer Aluminium
€93.39 /unit