LITTLE GIANT WW3060-HD-ADJ Workbench 60 Inch Width x 30 Inch Depth Includes Heavy Duty Drawer | AG4KEH 34AW07

LITTLE GIANT WW3060-HD-ADJ Workbench 60 Inch Width x 30 Inch Depth Includes Heavy Duty Drawer

Item: AG4KEH Model: WW3060-HD-ADJCross Ref: 34AW07
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,707.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledFully Assembled , Welded
Back Stop HeightNot Applicable
Caster Mount TypeNot Applicable
Caster TypeNot Applicable
ColorGray
Depth30"
Drawer Depth20"
Drawer Height6"
Drawer Width26"
Edge ShapeRadius
Edge TypeStraight
FeaturesFootpads With 5/8 In Diameter Anchor Holes
FinishPowder Coat , Powder Coated
Foot TypePlain
Frame ColorGray
Frame ConstructionBolted Only
Frame MaterialSteel
Frame Material FinishPowder Coated
Height28" to 37"
Height AdjustabilityAdjustable Height
Height Adjustment MechanismBolted
IncludesHeavy Duty Padlockable Drawer
Leg TypeAdjustable Height Straight , Straight Leg
Load Capacity10000 lbs.
Lock TypePadlockable
Material Thickness7 ga.
Maximum Adjustable Height38"
Minimum Adjustable Height30"
MobilityStationary
No. Of Cabinets0
No. Of Outlets0
Non-metal Top ThicknessNot Applicable
Number Of Drawers1
Number Of Knockouts0
Number Of Shelves1
Overall Depth30"
Overall Fixed HeightNot Applicable
Overall Width60"
Overall Wxd60" x 30"
PortabilityStationary
Resistance PropertiesCorrosion Resistant
Storage ComponentsDrawers, Lower Shelf
Top MaterialSteel
Top Material FinishPowder Coated
Wheel DiameterNot Applicable
Wheel MaterialNot Applicable
Wheel TypeNot Applicable
Width60"
Work Surface Depth30"
Work Surface MaterialSteel
Work Surface Width60"
Workbench AssemblyWelded
Workbench ItemWorkbench
Workbench/table AdjustmentBolted
Workbench/table AssemblyAssembled
Workbench/table Frame MaterialSteel
Workbench/table Leg TypeStraight
Workbench/table Surface MaterialSteel
Workbench/work Table TypeFreestanding
AssemblyFully Assembled
Display Qty1
For EnvironmentIndustrial
Included ComponentsLower Shelf, Drawer
Maximum Shelf Load Capacity500 lbs.
Number Of Cabinets0
Number Of Outlets0
Overall Load Capacity10000 lbs.
Top Gauge7 ga.
Top Surface MaterialSteel

Shipping Info:

Ship weight (kg) 145.8
Ship height (cm)165.1
Ship length (cm)101.6
Ship width (cm)91.44
HS code9403200030

Product Variants

ProductModelDepthHeightFinishLeg TypeWork Surface MaterialOverall WidthFrame ColorWorkbench AssemblyPrice
LITTLE GIANT WSJ2-3060-36-DR Workbench 60 Inch Width x 30 Inch Depth Includes Storage Drawer | AG4KDJ 34AV61 WSJ2-3060-36-DR30"37 3/4"Powder CoatStraightButcher Block-GrayWelded€1,406.82
RFQ
LITTLE GIANT WTS-3060-LL Workbench 60 Inch Width x 30 Inch Depth Includes Leg Levellers | AG4KEC 34AV98 WTS-3060-LL30"32" to 35"Powder CoatedStraightButcher Block60"GrayWelded€1,495.19
RFQ
LITTLE GIANT WW3660-HD-ADJ Workbench 60 Inch Width x 36ind Includes Heavy Duty Drawer | AG4KEJ 34AW08 WW3660-HD-ADJ36"28" to 37"Powder CoatedAdjustable Height StraightSteel60"GrayWelded€1,687.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT WW3060-HD-ADJ Workbench 60 Inch Width x 30 Inch Depth Includes Heavy Duty Drawer
€1,707.91 /unit