Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 6296-2 Dial Test Indicator Holder, 5.354 Inch /0.375 Inch Size | CR4QRD

INSIZE 6296-2 Dial Test Indicator Holder, 5.354 Inch /0.375 Inch Size

Item: CR4QRD Model: 6296-2Cross Ref: 409C79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndicator Holder
For Indicator Stem Size0.156"
For Use WithDial Test Indicator
Includes Dovetail Mount AttachmentsYes
Includes Fine AdjustmentYes
Product TypeDial Test Indicator Holder
Size5.354" (Stem Length), 0.375" (Stem Dia.)

Shipping Info:

Ship weight (kg) 0.0788
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Use WithOverall LengthContact Point MaterialStem Dia.Contact Point Tip DiameterTip LengthDimension TypeAccuracyPrice
INSIZE 6293-3 Dial Test Indicator Holder, 0.25 Inch X 0.5 Inch /4 Inch Size | CR4QRB 6293-3Dial Test Indicator-------€34.34
INSIZE 6293-7 Dial Test Indicator Holder, 0.354 Inch X 0.354 Inch /2 Inch Size | CR4QRC 6293-7Dial Test Indicator-------€26.85
INSIZE 6284-20 Dial Test Indicator Stylus, 1 Pieces, Carbide Contact Point, Ball Contact Point | CR4QRE 6284-20Dial Test Indicator1.02"Carbide0.118"1/8"1.016"--€10.60
INSIZE 6284-16 Dial Test Indicator Stylus, 1 Pieces, Carbide Contact Point, Ball Contact Point, Case | CR4QRF 6284-16Dial Test Indicator0.563"Carbide0.118"1/8"0.562"--€13.62
INSIZE 6284-94 Dial Test Indicator Stylus, 1 Pieces, Carbide Contact Point, Ball Contact Point, Case | CR4QRG 6284-94Dial Test Indicator0.437"Carbide0.039"0.031"0.438"--€74.34
INSIZE 6284-92 Dial Test Indicator Stylus, 1 Pieces, Carbide Contact Point, Ball Contact Point, Case | CR4QRH 6284-92Dial Test Indicator0.472"Carbide0.079"0.078"0.469"--€74.70
INSIZE 6284-95 Dial Test Indicator Stylus, 1 Pieces, Carbide Contact Point, Ball Contact Point, Case | CR4QRJ 6284-95Dial Test Indicator0.437"Carbide0.079"0.078"0.438"--€73.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 6296-2 Dial Test Indicator Holder, 5.354 Inch /0.375 Inch Size
€41.30 /unit