LITTLE GIANT WW-3036-HD Hd Workbench 7 Gauge Drawer 34h x 36w x 30d | AB6FWQ 21E708

LITTLE GIANT WW-3036-HD Hd Workbench 7 Gauge Drawer 34h x 36w x 30d

Item: AB6FWQ Model: WW-3036-HDCross Ref: 21E708
In Stock

Get it by Thursday, Jun 12

€1,342.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledFully Assembled , Welded
Back Stop HeightNot Applicable
Caster Mount TypeNot Applicable
Caster TypeNot Applicable
ColorGray
Depth30"
Drawer Depth20"
Drawer Height6"
Drawer Width26"
Edge Radius1/2"
Edge ShapeRadius
FeaturesFootpads With 5/8 In Diameter Anchor Holes
FinishPowder Coat , Powder Coated
Foot TypePlain
For EnvironmentIndustrial
Frame ColorGray
Frame ConstructionWelded Only
Frame MaterialSteel
Frame Material FinishPowder Coated
Height34"
Height AdjustabilityFixed Height
Height Adjustment IncrementsNot Applicable
Height Adjustment MechanismNot Applicable
Height To Surface Top34"
IncludesHeavy Duty Padlockable Drawer
Leg TypeStraight , Straight Leg
Load Capacity10000 lbs.
Lock TypePadlockable
MaterialSteel
Material Thickness7 ga.
Maximum Adjustable HeightNot Applicable
Metal Top Thickness3/16"
Minimum Adjustable HeightNot Applicable
MobilityStationary
No. Of Cabinets0
No. Of Knockouts0
Non-metal Top ThicknessNot Applicable
Number Of Drawers1
Number Of Outlets0
Number Of Shelves1
Overall Depth30"
Overall Fixed Height34"
Overall Height34"
Overall Height Range34"
Overall Width36"
Overall Wxd36" x 30"
PortabilityStationary
Storage ComponentsDrawers, Lower Shelf
Top MaterialSteel
Top Material FinishPowder Coated
Top Thickness2"
Wheel Dia.Not Applicable
Wheel MaterialNot Applicable
Wheel TypeNot Applicable
Width36"
Work Surface Depth30"
Work Surface MaterialSteel
Work Surface Width36"
Workbench AssemblyWelded
Workbench ItemWorkbench
Workbench/table AssemblyAssembled
Workbench/table Frame MaterialSteel
Workbench/table Surface MaterialSteel
Workbench/work Table TypeFreestanding

Shipping Info:

Ship weight (kg) 103.5
Ship height (cm)86.36
Ship length (cm)91.44
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthFinishHeightOverall WidthLeg TypeWork Surface MaterialTop ThicknessEdge TypePrice
LITTLE GIANT WA-2848 Workbench Welded 48 W x 28-3/4 D | AB6FUK 21E629 WA-284828 3/4"Powder Coat--Adjustable Height StraightSteel1 1/2"Square€895.03
LITTLE GIANT WA-2848-PB Workbench Welded 48 W x 28-3/4 D | AB6FUM 21E631 WA-2848-PB28 3/4"Powder Coat--Adjustable Height StraightSteel1 1/2"Square€1,065.65
LITTLE GIANT WA-2860 Workbench Welded 60 W x 28-3/4 D | AB6FUN 21E632 WA-286028 3/4"Powder Coat--Adjustable Height StraightSteel1 1/2"Square€989.22
RFQ
LITTLE GIANT WA-2860-PB Workbench Welded 60 W x 28-3/4 D | AB6FUQ 21E634 WA-2860-PB28 3/4"Powder Coat--Adjustable Height StraightSteel1 1/2"Square€1,152.66
RFQ
LITTLE GIANT WA-2872 Workbench Welded 72 W x 28-3/4 D | AB6FUR 21E635 WA-287228 3/4"Powder Coat--Adjustable Height StraightSteel1 1/2"Square€1,072.64
RFQ
LITTLE GIANT WSH2-2448-AH Workbench 27-41hx48wx24d | AB6FVC 21E661 WSH2-2448-AH24"Powder Coat27" to 41"48"Adjustable Height StraightHardboard, Steel1/2"Square€886.87
LITTLE GIANT WSH2-3048-AH Workbench 27-41hx48wx30d | AB6FVD 21E662 WSH2-3048-AH30"Powder Coat27" to 41"48"Adjustable Height StraightHardboard, Steel1/2"Square€1,027.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT WW-3036-HD Hd Workbench 7 Gauge Drawer 34h x 36w x 30d
€1,342.84 /unit