LITTLE GIANT WA-2860 Workbench Welded 60 W x 28-3/4 D | AB6FUN 21E632

LITTLE GIANT WA-2860 Workbench Welded 60 W x 28-3/4 D

Item: AB6FUN Model: WA-2860Cross Ref: 21E632
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€951.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledWelded
ColorGray
Depth28 3/4"
Edge TypeSquare
FinishPowder Coat
Frame ColorGray
Leg TypeAdjustable Height Straight
Load Capacity3000 lbs.
MaterialSteel
Material Thickness12 ga.
Top Thickness1 1/2"
Width60"
Work Surface MaterialSteel
Workbench AssemblyWelded
AssemblyFully Assembled
Back Stop Height3"
Edge ShapeRadius
For EnvironmentIndustrial
Frame MaterialSteel
Frame Material FinishPowder Coated
Height Adjustment Increments2"
Height Adjustment MechanismBolted
Included ComponentsLower Shelf
Overall Depth28 3/4"
Overall Width60"
PortabilityStationary
Resistance PropertiesCorrosion Resistant
Top Material FinishPowder Coated
Work Surface Depth28"
Work Surface Width60"

Shipping Info:

Ship weight (kg) 75.6
Ship height (cm)76.2
Ship length (cm)152.4
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthFinishHeightOverall WidthLeg TypeWork Surface MaterialTop ThicknessEdge TypePrice
LITTLE GIANT WA-2848 Workbench Welded 48 W x 28-3/4 D | AB6FUK 21E629 WA-284828 3/4"Powder Coat--Adjustable Height StraightSteel1 1/2"Square€895.03
LITTLE GIANT WA-2848-PB Workbench Welded 48 W x 28-3/4 D | AB6FUM 21E631 WA-2848-PB28 3/4"Powder Coat--Adjustable Height StraightSteel1 1/2"Square€1,065.65
LITTLE GIANT WA-2860-PB Workbench Welded 60 W x 28-3/4 D | AB6FUQ 21E634 WA-2860-PB28 3/4"Powder Coat--Adjustable Height StraightSteel1 1/2"Square€1,152.66
RFQ
LITTLE GIANT WA-2872 Workbench Welded 72 W x 28-3/4 D | AB6FUR 21E635 WA-287228 3/4"Powder Coat--Adjustable Height StraightSteel1 1/2"Square€1,072.64
RFQ
LITTLE GIANT WSH2-2448-AH Workbench 27-41hx48wx24d | AB6FVC 21E661 WSH2-2448-AH24"Powder Coat27" to 41"48"Adjustable Height StraightHardboard, Steel1/2"Square€886.87
LITTLE GIANT WSH2-3048-AH Workbench 27-41hx48wx30d | AB6FVD 21E662 WSH2-3048-AH30"Powder Coat27" to 41"48"Adjustable Height StraightHardboard, Steel1/2"Square€1,027.86
LITTLE GIANT WSH2-3672-AH Workbench 27-41hx72wx36d | AB6FVE 21E664 WSH2-3672-AH36"Powder Coated27" to 41"72"Adjustable Height StraightHardboard, Steel1/4"Square€1,323.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT WA-2860 Workbench Welded 60 W x 28-3/4 D
€951.39 /unit