LITTLE GIANT T1-2460-6PY-DS Bulk Storage Cart 60 x 24 With Drop Shelf | AA8PHT 19G925

LITTLE GIANT T1-2460-6PY-DS Bulk Storage Cart 60 x 24 With Drop Shelf

Item: AA8PHT Model: T1-2460-6PY-DSCross Ref: 19G925
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,241.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMesh Sided Drop Shelf Truck
Caster Dia.6"
Caster Width2"
ColorGray
ConstructionWelded Steel
FinishPowder Coat
Gauge Thickness12 ga.
Load Capacity3600 lbs.
MaterialWelded Steel
Overall Height57"
Overall Length66"
Overall Width24"
Shelf Length60"
Shelf Width24"
Caster Brake TypeNo Brake Included
Caster Wheel Dia.6"
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Distance Between Shelves22 7/8"
Gauge14 ga.
Handle TypeFlat
Inside Height49"
Inside Length60"
Inside Width24"
Lip StyleFlush
Method Of ConstructionWelded
Number Of Accessible Sides1
Number Of Shelves2
Number Of Side Panels3
Overall Lxwxh66 1/2" x 24 1/2" x 56 1/2"
Shelf AdjustabilityFixed
Side Panel ConstructionExpanded Metal

Shipping Info:

Ship weight (kg) 92.7
Ship height (cm)144.78
Ship length (cm)167.64
Ship width (cm)60.96
HS code8716805090
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthShelf LengthShelf WidthMaterialLoad CapacityFinishColorPrice
LITTLE GIANT T1-2448-6PY-DS Bulk Storage Cart 48 x 24 With Drop Shelf | AA8PHR 19G924 T1-2448-6PY-DS54"24"48"24"Welded Steel3600 lbs.Powder CoatGray€1,539.62
LITTLE GIANT T1-3060-6PY-DS Bulk Storage Cart 60 x 30 With Drop Shelf | AA8PHV 19G927 T1-3060-6PY-DS66"30"60"30"Welded Steel3600 lbs.Powder CoatGray€1,962.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT T1-2460-6PY-DS Bulk Storage Cart 60 x 24 With Drop Shelf
€1,241.58 /unit