LITTLE GIANT SC-3660-NC Ventilated Welded Storage Locker Gray | AF7DKQ 20WT81

LITTLE GIANT SC-3660-NC Ventilated Welded Storage Locker Gray

Item: AF7DKQ Model: SC-3660-NCCross Ref: 20WT81
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,201.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Locker
MaterialWelded Steel
Number Of Tiers1
Tier1
Audit Trail StorageNone
Base TypeLegs
Body Panel TypeVentilated
Cabinet ColorGray
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSlide Latch
Door TypeClearview, Ventilated
Duty RatingExtra Heavy Duty
Frame AssembledAssembled
Load Capacity Per Shelf1000 lbs.
Lock TypePadlock Hasp
Method Of ConstructionWelded
Number Of Doors2
Number Of Shelves1
Overall Depth39"
Overall Height52"
Overall Width61"
Shelf AdjustabilityFixed

Shipping Info:

Ship weight (kg) 167.85
Ship height (cm)167.64
Ship length (cm)132.08
Ship width (cm)101.6
HS code9403200020

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of ShelvesTierNumber Of TiersFinishAssembled/unassembledPrice
LITTLE GIANT SC2-2448-NC Ventilated Welded Storage Locker Gray | AF7DKC 20WT69 SC2-2448-NC----11--€1,950.85
LITTLE GIANT SC2-2460-NC Ventilated Welded Storage Locker Gray | AF7DKD 20WT70 SC2-2460-NC----11--€2,185.56
RFQ
LITTLE GIANT SC2-3048-NC Ventilated Welded Storage Locker Gray | AF7DKE 20WT71 SC2-3048-NC----11--€2,051.06
LITTLE GIANT SC2-3060-NC Ventilated Welded Storage Locker Gray | AF7DKF 20WT72 SC2-3060-NC----11--€2,470.98
RFQ
LITTLE GIANT SC2-3072-NC Ventilated Welded Storage Locker Gray | AF7DKG 20WT73 SC2-3072-NC----11--€2,429.60
RFQ
LITTLE GIANT SC2-3660-NC Ventilated Welded Storage Locker Gray | AF7DKH 20WT74 SC2-3660-NC----11--€2,981.36
RFQ
LITTLE GIANT SC2-3672-NC Ventilated Welded Storage Locker Gray | AF7DKJ 20WT75 SC2-3672-NC----11--€3,391.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT SC-3660-NC Ventilated Welded Storage Locker Gray
€2,201.68 /unit