Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT BIH051100L Heating Tape Bih Series 1/2 x 120 In | AA6BCC 13P752

BRISKHEAT BIH051100L Heating Tape Bih Series 1/2 x 120 In

Item: AA6BCC Model: BIH051100LCross Ref: 13P752
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€209.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Tape
Amps4.33A
ControllerNot Included
Length10 ft.
Max. Temp.900°F
Temp. RangeController Dependent
Wattage520 W
Width1/2"

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)3.18
Ship length (cm)12.7
Ship width (cm)12.7
HS code8516808000
Country of OriginUS

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT BIH101010L Heating Tape Bih Series 1 x 12 In | AA6BCD 13P753 BIH101010L105 W0.88A900°F€90.18
BRISKHEAT BIH101020L Heating Tape Bih Series 1 x 24 In | AA6BCE 13P754 BIH101020L210 W1.75A900°F€115.40
BRISKHEAT BIH101040L Heating Tape Bih Series 1 x 48 In | AA6BCF 13P755 BIH101040L420 W3.5A900°F€133.16
BRISKHEAT BIH101100L Heating Tape Bih Series 1 x 120 In | AA6BCJ 13P758 BIH101100L1045 W8.71A900°F€217.72
BRISKHEAT BIH171100L Heating Tape Bih Series 1-3/4 x 120 In | AA6BCQ 13P764 BIH171100L1045 W8.71A900°F€514.52
BRISKHEAT BIH251040L Heating Tape Bih Series 2-1/2 x 48 In | AA6BCT 13P766 BIH251040L627 W5.23A900°F€355.87
BRISKHEAT BIH251100L Heating Tape Bih Series 2-1/2 x 120 In | AA6BCW 13P769 BIH251100L1567 W13.06A900°F€712.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT BIH051100L Heating Tape Bih Series 1/2 x 120 In
€209.97 /unit