LITTLE GIANT NBB-3660-6MR Platform Truck 60 x 36 Rubber Wheels | AA8PGK 19G876

LITTLE GIANT NBB-3660-6MR Platform Truck 60 x 36 Rubber Wheels

Item: AA8PGK Model: NBB-3660-6MRCross Ref: 19G876
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,001.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Assembled/unassembledAssembled
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.6"
Caster MaterialMold On Rubber
Caster Mounting TypePlate
Caster Wheel Dia.6"
Caster Wheel Material, Tread MaterialRubber
Caster Wheel Width2"
Caster/wheel Mounting LocationStandard
ColorBlue, Gray
Deck ConstructionSolid
Deck Finish/coatingPowder Coated
Deck Height9"
Deck Length60"
Deck Lxwxh60" x 36" x 9"
Deck MaterialSteel
Deck SurfaceSmooth
Deck TypeFlush Deck
Deck Width36"
FinishPowder Coat
Frame FinishPowder Coated
Frame MaterialSteel
Handle Height38"
Handle Pocket LocationSingle End
Handle TypeRemovable Push
Load Capacity2000 lbs.
Number Of Caster Wheels4
Number Of Casters4
Number Of Platforms1
Overall Height39"
Overall Length62"
Overall Lxwxh62" x 36" x 38"
Overall Width36"
Side Panel TypeNo Side Panels
Caster Wheel TypeMold On Rubber
Caster Wheel/tread MaterialRubber
Frame Finish/coatingPowder Coated

Shipping Info:

Ship weight (kg) 63.45
Ship height (cm)22.86
Ship length (cm)157.48
Ship width (cm)91.44
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityCaster Wheel Material, Tread MaterialCaster Wheel Dia.Deck LengthDeck WidthDeck HeightHandle TypeOverall LengthPrice
LITTLE GIANT NBB-2448-8PYBK Standard Platform Truck 3600 Lb. | AA7MFH 16D330 NBB-2448-8PYBK3600 lbs.Polyurethane8"48"24"11"Removable Pipe Handle50"€749.56
LITTLE GIANT NBB-2448-6MR Standard Platform Truck 2000 Lb. | AA7MFK 16D335 NBB-2448-6MR2000 lbs.Rubber6"48"24"9"Removable Pipe Handle50"€685.97
LITTLE GIANT NBB-3048-6MR Standard Platform Truck 2000 Lb. | AA7MFM 16D341 NBB-3048-6MR2000 lbs.Rubber6"48"30"9"Removable Pipe Handle50"€755.93
LITTLE GIANT NBB-3060-8MR Standard Platform Truck 2400 Lb. | AA7MFP 16D345 NBB-3060-8MR2400 lbs.Rubber8"60"30"11"Removable Pipe Handle62"€903.23
LITTLE GIANT NBB-3060-6MR Standard Platform Truck 2000 Lb. | AA7MFR 16D348 NBB-3060-6MR2000 lbs.Rubber6"60"30"9"Removable Pipe Handle62"€879.62
LITTLE GIANT NBB-3672-8PYBK Standard Platform Truck 3600 Lb. | AA7MFT 16D349 NBB-3672-8PYBK3600 lbs.Polyurethane8"72"36"11"Removable Pipe Handle74"€1,177.31
LITTLE GIANT NBB-2436-8MR Platform Truck Solid Deck 36 x 24 | AA8PGE 19G864 NBB-2436-8MR2400 lbs.Rubber8"36"24"11"Removable Pipe Handle38"€689.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT NBB-3660-6MR Platform Truck 60 x 36 Rubber Wheels
€1,001.10 /unit