LITTLE GIANT CA-2460-8PPY Wire Truck 3600 Lb 60 Inch x 24 Inch x 45.5 In | AF4YQR 9PZF8

LITTLE GIANT CA-2460-8PPY Wire Truck 3600 Lb 60 Inch x 24 Inch x 45.5 In

Item: AF4YQR Model: CA-2460-8PPYCross Ref: 9PZF8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,051.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Truck
Caster Dia.8"
Caster MaterialNon Marking Polyurethane
Caster Wheel Dia.8"
Caster Wheel Width2"
Caster Width2"
ColorGray
Gauge12 ga., 13 ga.
Handle TypeTubular
Load Capacity3600 lbs.
MaterialSteel
Number Of Caster Wheels4
Number Of Casters4
Overall Length66 1/2"
Overall Width24"
Shelf Length60"
Shelf Width24"
Caster Brake TypeNo Brake Included
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Mounting LocationStandard
FinishPowder Coated
Inside Height36"
Inside Length60"
Inside Width24"
Lip StyleFlush
Method Of ConstructionWelded
Overall Height45 1/2"
Overall Lxwxh66 1/2" x 24 1/2" x 45 1/2"
Shelf AdjustabilityFixed
Side Panel ConstructionExpanded Metal

Shipping Info:

Ship weight (kg) 71.55
Ship height (cm)121.92
Ship length (cm)172.72
Ship width (cm)66.04
HS code9403200030
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthCaster Wheel Dia.Caster Dia.Caster MaterialShelf LengthShelf WidthPrice
LITTLE GIANT CA-2448-8PPY Wire Truck 3600 Lb 48 Inch x 24 Inch x 45.5 In | AF3PLD 8AHC9 CA-2448-8PPY3600 lbs.54 1/2"24"8"8"Non Marking Polyurethane48"24"€837.90
LITTLE GIANT CA-3060-8PPY Wire Truck 3600 Lb 60 Inch x 30 Inch x 45.5 In | AF3PLE 8AHD0 CA-3060-8PPY3600 lbs.66 1/2"30"8"8"Non Marking Polyurethane60"30"€1,060.85
RFQ
LITTLE GIANT CA-3048-8PPY Wire Truck 3600 Lb 48 Inch x 30 Inch x 45.5 In | AF4GXX 8WPP1 CA-3048-8PPY3600 lbs.54 1/2"30"8"8"Non Marking Polyurethane48"30"€1,233.91
RFQ
LITTLE GIANT CA-2448-6MR Wire Truck 2000 Lb 48 Inch x 24 Inch x 43.5 In | AF4RGL 9GFD2 CA-2448-6MR2000 lbs.54 1/2"24"6"6"Mold On Rubber48"24"€835.36
LITTLE GIANT CA-3048-6MR Wire Truck 2000 Lb 48 Inch x 30 Inch x 43.5 In | AF4TLJ 9JE98 CA-3048-6MR2000 lbs.54 1/2"30"6"6"Mold On Rubber48"30"€928.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT CA-2460-8PPY Wire Truck 3600 Lb 60 Inch x 24 Inch x 45.5 In
€1,051.65 /unit