LITTLE GIANT BTSL3060-6MR Box Truck 34 Inch H 30 Inch Width 65 Inch Length | AE3DEA 5CHJ3

LITTLE GIANT BTSL3060-6MR Box Truck 34 Inch H 30 Inch Width 65 Inch Length

Item: AE3DEA Model: BTSL3060-6MRCross Ref: 5CHJ3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,290.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Truck with Hinged Lid
Caster Dia.6"
Caster MaterialMold On Rubber
Caster Wheel Dia.6"
Caster Wheel Width2"
Caster Width2"
ColorGray
FinishPowder Coat
Handle TypeTubular
Load Capacity2000 lbs.
MaterialSteel
Number Of Caster Wheels4
Number Of Casters4
Overall Height33 1/2"
Overall Length65"
Overall Width30"
Caster Brake TypeNo Brake Included
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
FeaturesLid
Gauge14 ga.
Lid/cover TypeHinged Lid
Lip Style4-Sided Lipped
Number Of Shelves1
Number Of Sides4
Overall Lxwxh66 1/8" x 30 1/4" x 32 3/4"
Side Panel ConstructionSolid

Shipping Info:

Ship weight (kg) 118.8
Ship height (cm)83.82
Ship length (cm)167.64
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthLoad CapacityOverall HeightHandle TypeCaster Wheel Dia.Caster Dia.Caster MaterialPrice
LITTLE GIANT BTSL2436-6MR Box Truck 34 Inch H 24 Inch Width 41 Inch Length | AE3DDX 5CHJ0 BTSL2436-6MR41"24"2000 lbs.33 1/2"Tubular6"6"Mold On Rubber€895.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT BTSL3060-6MR Box Truck 34 Inch H 30 Inch Width 65 Inch Length
€1,290.77 /unit