LITTLE GIANT 5SH-2436-72 Shelving Unit 36 Inch Width x 24 Inch Depth 5 Shelves | AF7CVU 20VA78

LITTLE GIANT 5SH-2436-72 Shelving Unit 36 Inch Width x 24 Inch Depth 5 Shelves

Item: AF7CVU Model: 5SH-2436-72Cross Ref: 20VA78
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,353.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Assembled/unassembledAssembled
ColorGray
Depth24"
FinishPowder Coat
Frame MaterialSteel
Height72"
MaterialSteel
No. Of Shelves5
Number Of Drawers0
Number Of Shelves5
Overall Hxwxd72" x 36" x 24"
Post ConstructionAngle
Shelf Capacity2000 lbs.
Shelf ConfigurationStandalone
Shelf StyleOpen , Solid
Shelving MaterialSteel
TypeFreestanding
Width36"
Load Capacity Per Shelf2000 lbs.
Mounting TypeWelded
Overall Depth24"
Overall Height72"
Overall Width36"
Shelving Gauge12 ga.
Whole Unit Load Capacity10000 lbs.

Shipping Info:

Ship weight (kg) 102.15
Ship height (cm)182.88
Ship length (cm)62.23
Ship width (cm)92.71
HS code9403200020

Product Variants

ProductModelNumber Of ShelvesShelf StyleColorShelf ConfigurationFinishShelf CapacityFrame MaterialPost ConstructionPrice
LITTLE GIANT 4SH-1832-72 Shelving Unit 32 Inch Width x 18 Inch Depth 4 Shelves | AF7CVH 20VA68 4SH-1832-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€938.97
RFQ
LITTLE GIANT 4SH-2436-72 Shelving Unit 36 Inch Width x 24 Inch Depth 4 Shelves | AF7CVJ 20VA69 4SH-2436-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€1,164.48
RFQ
LITTLE GIANT 4SH-2448-72 Shelving Unit 48 Inch Width x 24 Inch Depth 4 Shelves | AF7CVK 20VA70 4SH-2448-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€1,399.85
RFQ
LITTLE GIANT 4SH-2460-72 Shelving Unit 60 Inch Width x 24 Inch Depth 4 Shelves | AF7CVL 20VA71 4SH-2460-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€1,673.49
RFQ
LITTLE GIANT 4SH-3048-72 Shelving Unit 48 Inch Width x 30 Inch Depth 4 Shelves | AF7CVM 20VA72 4SH-3048-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€1,627.32
RFQ
LITTLE GIANT 4SH-3060-72 Shelving Unit 60 Inch Width x 30 Inch Depth 4 Shelves | AF7CVN 20VA73 4SH-3060-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€1,903.88
LITTLE GIANT 4SH-3072-72 Shelving Unit 72 Inch Width x 30 Inch Depth 4 Shelves | AF7CVP 20VA74 4SH-3072-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€2,143.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT 5SH-2436-72 Shelving Unit 36 Inch Width x 24 Inch Depth 5 Shelves
€1,353.13 /unit