LITTLE GIANT 4SH-2436-72 Shelving Unit 36 Inch Width x 24 Inch Depth 4 Shelves | AF7CVJ 20VA69

LITTLE GIANT 4SH-2436-72 Shelving Unit 36 Inch Width x 24 Inch Depth 4 Shelves

Item: AF7CVJ Model: 4SH-2436-72Cross Ref: 20VA69
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,164.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Assembled/unassembledAssembled
ColorGray
Depth24"
FinishPowder Coat
Frame MaterialSteel
Height72"
MaterialSteel
No. Of Shelves4
Number Of Drawers0
Number Of Shelves4
Overall Hxwxd72" x 36" x 24"
Post ConstructionAngle
Shelf Capacity2000 lbs.
Shelf ConfigurationStandalone
Shelf StyleOpen , Solid
Shelving MaterialSteel
TypeFreestanding
Width36"
Load Capacity Per Shelf2000 lbs.
Mounting TypeWelded
Overall Depth24"
Overall Height72"
Overall Width36"
Shelving Gauge12 ga.
Whole Unit Load Capacity8000 lbs.

Shipping Info:

Ship weight (kg) 87.75
Ship height (cm)182.88
Ship length (cm)62.23
Ship width (cm)92.71
HS code9403200020
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesShelf StyleColorShelf ConfigurationFinishShelf CapacityFrame MaterialPost ConstructionPrice
LITTLE GIANT 4SH-1832-72 Shelving Unit 32 Inch Width x 18 Inch Depth 4 Shelves | AF7CVH 20VA68 4SH-1832-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€938.97
RFQ
LITTLE GIANT 4SH-2448-72 Shelving Unit 48 Inch Width x 24 Inch Depth 4 Shelves | AF7CVK 20VA70 4SH-2448-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€1,399.85
RFQ
LITTLE GIANT 4SH-2460-72 Shelving Unit 60 Inch Width x 24 Inch Depth 4 Shelves | AF7CVL 20VA71 4SH-2460-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€1,673.49
RFQ
LITTLE GIANT 4SH-3048-72 Shelving Unit 48 Inch Width x 30 Inch Depth 4 Shelves | AF7CVM 20VA72 4SH-3048-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€1,627.32
RFQ
LITTLE GIANT 4SH-3060-72 Shelving Unit 60 Inch Width x 30 Inch Depth 4 Shelves | AF7CVN 20VA73 4SH-3060-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€1,903.88
LITTLE GIANT 4SH-3072-72 Shelving Unit 72 Inch Width x 30 Inch Depth 4 Shelves | AF7CVP 20VA74 4SH-3072-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€2,143.59
RFQ
LITTLE GIANT 4SH-3660-72 Shelving Unit 60 Inch Width x 36 Inch Depth 4 Shelves | AF7CVQ 20VA75 4SH-3660-724SolidGrayStandalonePowder Coat2000 lbs.SteelAngle€2,250.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT 4SH-2436-72 Shelving Unit 36 Inch Width x 24 Inch Depth 4 Shelves
€1,164.48 /unit