LITTLE GIANT 5M-2448-6PH-WSP Order Picking Stock Cart 5 Shelves 2000 Lb. Capacity | AA8PCX 19G705

LITTLE GIANT 5M-2448-6PH-WSP Order Picking Stock Cart 5 Shelves 2000 Lb. Capacity

Item: AA8PCX Model: 5M-2448-6PH-WSPCross Ref: 19G705
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,278.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Shelf Order Picking Cart
Assembled/unassembledAssembled
Capacity Per Shelf2000 lbs.
Caster Brake TypeNo Brake Included
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Core MaterialPhenolic
Caster Dia.6"
Caster Frame MaterialSteel
Caster Inside Bolt Hole Spacing2 9/16" x 2 3/16"
Caster MaterialPhenolic
Caster Mounting Height7 1/2"
Caster Mounting Plate Size4" x 4.5"
Caster Mounting TypePlate
Caster Outside Bolt Hole Spacing4 1/16" x 3 1/2"
Caster Wheel Material, Tread MaterialPhenolic
Caster Wheel TypeStandard
Caster Wheel Width2"
Caster Width2"
Caster/wheel Mounting LocationStandard
ColorGray
ConstructionWelded Steel
Distance Between Shelves12" , 24"
FinishPowder Coat , Powder Coated
HandleTubular
Handle Height38"
Height63 1/2"
IncludesWriting Shelf With Storage Pocket
Includes Electrical OutletsNo
Length64"
Lip StyleFlush
Load Capacity3600 lbs.
MaterialSteel
Method Of ConstructionWelded
No. Of Compartments0
Number Of Drawers0
Number Of Outlets0
Number Of Shelves5
Overall Height63 1/2"
Overall Length64"
Overall Lxwxh64" x 24" x 63.5"
Overall Width24"
Platform SurfaceSmooth
Power IndicatorNo
Shelf AdjustabilityFixed
Shelf Length48"
Shelf Lxw48" x 24"
Shelf TypeFlush , Flushed
Shelf Width24"
Top Shelf Height63 1/2"
Utility Cart Shelf StyleFlush
Width24"
Writing Shelf Length12"
Writing Shelf Lxw12" x 21"
Writing Shelf Width21"

Shipping Info:

Ship weight (kg) 125.1
Ship height (cm)160.02
Ship length (cm)162.56
Ship width (cm)60.96
HS code9403200030
Country of OriginUS

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthOverall WidthOverall HeightShelf LengthShelf WidthDistance Between ShelvesPrice
LITTLE GIANT 3LG-1832-WS-P-BK Order Picking Stock Cart 3 Shelves 1200 Lb. Capacity | AA8PBX 19G677 3LG-1832-WS-P-BK1200 lbs.348"18"40"32"18"12"€983.05
LITTLE GIANT 3LG-2436-WS-P-BK Order Picking Stock Cart 3 Shelves 600 Lb. Capacity | AA8PBY 19G678 3LG-2436-WS-P-BK1200 lbs.352"24"40"36"24"12"€1,129.36
LITTLE GIANT 3LG-2448-WS-P-BK Order Picking Stock Cart 3 Shelves 600 Lb. Capacity | AA8PBZ 19G679 3LG-2448-WS-P-BK1200 lbs.364"24"40"48"24"12"€1,301.98
RFQ
LITTLE GIANT 5M-2436-6PH-WSP Order Picking Stock Cart 5 Shelves 2000 Lb. Capacity | AA8PCW 19G704 5M-2436-6PH-WSP3600 lbs.552"24"63 1/2"36"24"12"€1,798.28
RFQ
LITTLE GIANT 5M-3048-6PH-WSP Order Picking Stock Cart 5 Shelves 2000 Lb. Capacity | AA8PCY 19G706 5M-3048-6PH-WSP3600 lbs.564"30"63 1/2"48"30"12"€2,126.72
RFQ
LITTLE GIANT 5M-3060-6PH-WSP Order Picking Stock Cart 5 Shelves 1700 Lb. Capacity | AA8PCZ 19G707 5M-3060-6PH-WSP3600 lbs.576"30"63 1/2"60"30"12"€2,406.66
RFQ
LITTLE GIANT LG-1832-WSBRK Order Picking Stock Cart 2 Shelves 600 Lb. Capacity | AA8PFY 19G827 LG-1832-WSBRK1200 lbs.248"18"40"32"18"25"€474.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT 5M-2448-6PH-WSP Order Picking Stock Cart 5 Shelves 2000 Lb. Capacity
€2,278.47 /unit