EATON SLDN600 Circuit Breaker Enclosure Ld 600 Amp 600vac 3p | AG8VDG

EATON SLDN600 Circuit Breaker Enclosure, 47-1/2 Inch Length X 18 Inch Width X 16.8 Inch Depth

Item: AG8VDG Model: SLDN600
In Stock

Get it by Tuesday, Jun 10

€1,950.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Circuit Breaker
Amperage Rating300-600A
Height15 1/2"
Length47 1/2"
NotesNo Knockouts
Width18"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)39.37
Ship length (cm)120.65
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelTypeNumber Of PolesVoltagePrice
EATON RKDN400 Circuit Breaker Enclosure Kd 400 Amp 600vac 3p | AG8ULZ RKDN400---€3,879.60
EATON RNDN1200 Circuit Breaker Enclosure Nd 1200 Amp 600vac 3p | AG8UMB RNDN1200----
RFQ
EATON SFDN100 Circuit Breaker Enclosure Fd 100 Amp 600vac 3p | AG8UYL SFDN100Circuit Breaker Enclosure---
RFQ
EATON SFDN225 Circuit Breaker Enclosure Fd 225 Amp 600vac 3p | AG8UYM SFDN225Circuit Breaker Enclosure---
RFQ
EATON SGDN100 Circuit Breaker Enclosure Gd 100 Amp 600vac 3p | AG8UYU SGDN100---€566.66
EATON SJDN250 Circuit Breaker Enclosure Jd 250 Amp 600vac 3p | AG8VBR SJDN250Circuit Breaker Enclosure---
RFQ
EATON SKDN400 Circuit Breaker Enclosure Kd 400 Amp 600vac 3p | AG8VBV SKDN400Circuit Breaker Enclosure--€1,174.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SLDN600 Circuit Breaker Enclosure, 47-1/2 Inch Length X 18 Inch Width X 16.8 Inch Depth
€1,950.85 /unit