LITTLE GIANT 15187-882 Multipurpose Ladder, 15 ft. Extended Height, 4 to 7 ft., 300 lbs. Capacity | CJ2WPA

LITTLE GIANT LADDERS 15187-882 Multipurpose Ladder, 15 ft. Extended Height, 4 to 7 ft., 300 lbs. Capacity

Item: CJ2WPA Model: 15187-882Cross Ref: 423K39
Limited Availability
€884.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Ladder
Ansi Duty RatingType IA
Base Width24"
ColorSilver
FoldingFoldable
Included FeaturesTrestle Brackets
Ladder MaterialAluminum
Load Capacity300 lbs.
Locking MechanismRocking Lock
Max Reach Height11.3 ft.
Product TypeMultifunction Ladder
Scaffold Height - Max3 ft.
Scaffold Ladder Standing Height - Max3 ft.
Staircase Ladder Height - Max4.8 ft.
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step TypeStep
Tread TypeRibbed
Weight46 lbs.

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)139.7
Ship length (cm)22.86
Country of OriginUS

Product Variants

ProductModelMaterialLoad CapacityStepladder HeightNet WeightAnsi TypeRail TypeClosed DepthTreadPrice
LITTLE GIANT LADDERS 15130-001 Multiprpse Ladder 8 Feet Iaa Fiberglass | AA6LBR 14D497 15130-001Fiberglass375 lbs.5 ft. to 8 ft.-Type LAANonconductive9"Ribbed€591.38
LITTLE GIANT LADDERS 15125-001 Multipurpose Ladder 8 feet IA Aluminium | AE8UED 6FJN1 15125-001Aluminum300 lbs.5 ft. to 8 ft.-Type IAAluminum9"-€485.79
LITTLE GIANT 13470-001 Multipurpose Ladder, 6 ft. 10 Inch Extended Height, 375 lbs. Load Capacity | CJ2WNP 13470-001--------€298.99
LITTLE GIANT 15131-920 Multipurpose Ladder, 10 ft. Extended Height, 6 to 10 ft., 375 lbs. Capacity | CJ2WNQ 15131-920--------€757.53
RFQ
LITTLE GIANT 15426-001 Multipurpose Ladder, 23 ft. Extended Height, 6 to 11 ft. | CJ2WNR 15426-001--------€703.03
RFQ
LITTLE GIANT 15422-001 Multipurpose Ladder, 19 ft. Extended Height, 5 to 9 ft. | CJ2WNT 15422-001--------€542.37
RFQ
LITTLE GIANT 15197-303 Multipurpose Ladder, 15 ft. Extended Height, 4 To 7 ft., 375 lbs. Capacity | CJ2WNU 15197-303--------€1,800.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LADDERS 15187-882 Multipurpose Ladder, 15 ft. Extended Height, 4 to 7 ft., 300 lbs. Capacity
€884.87 /unit