Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND M2X180RH63 Die Heavy Duty | CR4PEZ

INGERSOLL-RAND M2X180RH63 Die Heavy Duty

Item: CR4PEZ Model: M2X180RH63Cross Ref: 45JW85
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,195.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinder
Air Consumption14 CFM
Air Inlet GenderFemale
Air Inlet Size3/8"
Air Pressure90 psi
DutyHeavy Duty
For Wheel Dia.3"
Hp1 hp
Includes1/4" And 6mm Collets, Piped Exhaust, Wrenches
Max. Speed18000 RPM
OrientationStraight
Power SourceAir Power
Spindle Thread Size3/8"-24
Accessory Free Tool ChangeYes
Air Inlet3/8" NPT Female
Air Inlet Connection Size3/8"
Air Inlet TypeNPT
Grinder OrientationStraight
Horsepower1 hp

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)33.93
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND M2X180RH63 Die Heavy Duty
€1,195.83 /unit