Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTELFUSE SLC060 Fuse, 60A, 480V AC, 2-1/4 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDZ

LITTELFUSE SLC060 Fuse, 60A, 480V AC, 2-1/4 Inch Length x 13/32 Inch Dia., Cylindrical Body

Item: CY3GDZ Model: SLC060Cross Ref: 486K38
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialMelamine
Body StyleCylindrical
ClassG
Diameter13/32"
Equivalent Brand And SeriesBussmann SC, Littelfuse SLC, Mersen AG Series
Fits Fuse Block StyleRejection
Interrupt Rating100 kA at 480V AC, 10 kA at 170V DC
Length2 1/4"
SpeedTime Delay
StandardsCE, CSA CERTIFIED, QPL-W-F-1814, ROHS, UL 248-5 CLASS G, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.72
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE SLC.500 Fuse, 1/2A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDF SLC.500SLC.500€11.93
LITTELFUSE SLC001 Fuse, 1A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDG SLC001SLC001€8.43
LITTELFUSE SLC002 Fuse, 2A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDH SLC002SLC002€10.73
LITTELFUSE SLC003 Fuse, 3A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDJ SLC003SLC003€11.52
LITTELFUSE SLC004 Fuse, 4A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDK SLC004SLC004€10.73
LITTELFUSE SLC005 Fuse, 5A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDL SLC005SLC005€10.73
LITTELFUSE SLC006 Fuse, 6A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDM SLC006SLC006€10.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE SLC060 Fuse, 60A, 480V AC, 2-1/4 Inch Length x 13/32 Inch Dia., Cylindrical Body
€17.03 /unit