Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE PSR072FS0630Z High Speed Semiconductor Fuse, 630A, 1300V AC, Square Body | CY3GBK

LITTELFUSE PSR072FS0630Z High Speed Semiconductor Fuse, 630A, 1300V AC, Square Body

Item: CY3GBK Model: PSR072FS0630ZCross Ref: 783DH5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€349.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Body MaterialCeramic
Body StyleSquare
Depth3.68"
Equivalent SeriesPSR
Interrupt Rating100 kA at 1300V AC
Length2 15/16"
SpeedVery Fast Acting
StandardsCCC CERTIFIED, CE, ROHS COMPLIANT, UL RECOGNIZED
Visual IndicationIndicating
Width2.36"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)9.35
Ship length (cm)7.46
Ship width (cm)5.99
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE PSR030FL0040Z High Speed Semiconductor Fuse, 40A, 700V AC, Square Body | CY3FJD PSR030FL0040ZPSR030FL0040Z€152.21
LITTELFUSE PSR030FL0050Z High Speed Semiconductor Fuse, 50A, 700V AC, Square Body | CY3FJE PSR030FL0050ZPSR030FL0050Z€152.21
LITTELFUSE PSR030FL0063Z High Speed Semiconductor Fuse, 63A, 700V AC, Square Body | CY3FJF PSR030FL0063ZPSR030FL0063Z€152.21
LITTELFUSE PSR030FL0080Z High Speed Semiconductor Fuse, 80A, 700V AC, Square Body | CY3FJG PSR030FL0080ZPSR030FL0080Z€139.25
LITTELFUSE PSR030FL0100Z High Speed Semiconductor Fuse, 100A, 700V AC, Square Body | CY3FJH PSR030FL0100ZPSR030FL0100Z€139.25
LITTELFUSE PSR030FL0125Z High Speed Semiconductor Fuse, 125A, 700V AC, Square Body | CY3FJJ PSR030FL0125ZPSR030FL0125Z€164.62
LITTELFUSE PSR030FL0160Z High Speed Semiconductor Fuse, 160A, 700V AC, Square Body | CY3FJK PSR030FL0160ZPSR030FL0160Z€164.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE PSR072FS0630Z High Speed Semiconductor Fuse, 630A, 1300V AC, Square Body
€349.21 /unit