Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE PSR033UL1400X High Speed Semiconductor Fuse, 1400A, 700V AC, Square Body | CY3FWG

LITTELFUSE PSR033UL1400X High Speed Semiconductor Fuse, 1400A, 700V AC, Square Body

Item: CY3FWG Model: PSR033UL1400XCross Ref: 783D56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€351.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage Rating700V AC
Amps1400A
Body MaterialCeramic
Body StyleSquare
Compatible Fuse Block SeriesMS
Dc Voltage Rating500V DC
Depth4.21"
Equivalent SeriesPSR
Fuse Size6.11" L x 2.89" W x 4.21" D
Interrupt Rating200 kA at 700V AC
Length6 1/8"
SpeedVery Fast Acting
StandardsCE, ROHS COMPLIANT, UL RECOGNIZED
Visual IndicationIndicating
Width2.89"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)10.69
Ship length (cm)15.56
Ship width (cm)7.34
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE PSR030UL0040Z High Speed Semiconductor Fuse, 40A, 700V AC, Square Body | CY3FKL PSR030UL0040ZPSR030UL0040Z€119.13
LITTELFUSE PSR030UL0050Z High Speed Semiconductor Fuse, 50A, 700V AC, Square Body | CY3FKM PSR030UL0050ZPSR030UL0050Z€109.00
LITTELFUSE PSR030UL0063Z High Speed Semiconductor Fuse, 63A, 700V AC, Square Body | CY3FKN PSR030UL0063ZPSR030UL0063Z€119.13
LITTELFUSE PSR030UL0080Z High Speed Semiconductor Fuse, 80A, 700V AC, Square Body | CY3FKP PSR030UL0080ZPSR030UL0080Z€109.00
LITTELFUSE PSR030UL0100Z High Speed Semiconductor Fuse, 100A, 700V AC, Square Body | CY3FKQ PSR030UL0100ZPSR030UL0100Z€119.13
LITTELFUSE PSR030UL0125Z High Speed Semiconductor Fuse, 125A, 700V AC, Square Body | CY3FKR PSR030UL0125ZPSR030UL0125Z€119.13
LITTELFUSE PSR030UL0160Z High Speed Semiconductor Fuse, 160A, 700V AC, Square Body | CY3FKT PSR030UL0160ZPSR030UL0160Z€119.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE PSR033UL1400X High Speed Semiconductor Fuse, 1400A, 700V AC, Square Body
€351.86 /unit