Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE PSR031UL0450Z High Speed Semiconductor Fuse, 450A, 700V AC, Square Body | CY3FNX

LITTELFUSE PSR031UL0450Z High Speed Semiconductor Fuse, 450A, 700V AC, Square Body

Item: CY3FNX Model: PSR031UL0450ZCross Ref: 783CN8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Body MaterialCeramic
Body StyleSquare
Dc Voltage Rating600V DC
Depth3.34"
Equivalent SeriesPSR
Interrupt Rating200 kA at 700V AC
Length6 1/32"
SpeedVery Fast Acting
StandardsCURUS, IEC, IEC60269-4
Visual IndicationIndicating
Width2.03"

Shipping Info:

Ship weight (kg) 0.486
Ship height (cm)8.48
Ship length (cm)15.32
Ship width (cm)5.16
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE PSR030UL0040Z High Speed Semiconductor Fuse, 40A, 700V AC, Square Body | CY3FKL PSR030UL0040ZPSR030UL0040Z€119.13
LITTELFUSE PSR030UL0050Z High Speed Semiconductor Fuse, 50A, 700V AC, Square Body | CY3FKM PSR030UL0050ZPSR030UL0050Z€109.00
LITTELFUSE PSR030UL0063Z High Speed Semiconductor Fuse, 63A, 700V AC, Square Body | CY3FKN PSR030UL0063ZPSR030UL0063Z€119.13
LITTELFUSE PSR030UL0080Z High Speed Semiconductor Fuse, 80A, 700V AC, Square Body | CY3FKP PSR030UL0080ZPSR030UL0080Z€109.00
LITTELFUSE PSR030UL0100Z High Speed Semiconductor Fuse, 100A, 700V AC, Square Body | CY3FKQ PSR030UL0100ZPSR030UL0100Z€119.13
LITTELFUSE PSR030UL0125Z High Speed Semiconductor Fuse, 125A, 700V AC, Square Body | CY3FKR PSR030UL0125ZPSR030UL0125Z€119.13
LITTELFUSE PSR030UL0160Z High Speed Semiconductor Fuse, 160A, 700V AC, Square Body | CY3FKT PSR030UL0160ZPSR030UL0160Z€119.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE PSR031UL0450Z High Speed Semiconductor Fuse, 450A, 700V AC, Square Body
€210.54 /unit