Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH FD2945060 Zirconia Alumina, 10 PK | CN9WPF

BOSCH FD2945060 Zirconia Alumina, 10 PK

Item: CN9WPF Model: FD2945060Cross Ref: 44K582
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradePremium
Abrasive MaterialZirconia Alumina
Grit60
Promotion RestrictionNot Eligible For Promotion

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAbrasive GradeGritAbrasive MaterialDisc TypeArbor Hole TypeBacking Plate MaterialAbrasive TypeFeaturesPrice
BOSCH FDX27450120 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Zirconia Alumina, 120 Grit, Plastic Bk, X-LOCK | CN9WPG FDX27450120Medium120Zirconia AluminaType 27X LockPlasticCoatedTrimmable€9.59
BOSCH FDX2745040 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Zirconia Alumina, 40 Grit, Plastic Bk, X-LOCK | CN9WPH FDX2745040Coarse40Zirconia AluminaType 27X LockPlasticCoatedTrimmable€9.32
BOSCH FDX2745080 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Zirconia Alumina, 80 Grit, Plastic Bk, X-LOCK | CN9WPK FDX2745080Medium80Zirconia AluminaType 27X LockPlasticCoatedTrimmable€9.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH FD2945060 Zirconia Alumina, 10 PK
€9.59 /unit