Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE LNRK175 Fuse, 175A, 250V AC, 7-1/8 Inch Length x 1-19/32 Inch Dia., Blade Body | CY3FER

LITTELFUSE LNRK175 Fuse, 175A, 250V AC, 7-1/8 Inch Length x 1-19/32 Inch Dia., Blade Body

Item: CY3FER Model: LNRK175Cross Ref: 486N27
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.3578
Ship height (cm)18.1
Ship length (cm)4.05
Ship width (cm)4.05
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE LLNRK 80 Fuse, 80A, 250V AC, 5-7/8 Inch Length x 1-1/16 Inch Dia., Blade Body | CY3FDN LLNRK 80LLNRK 80€50.09
LITTELFUSE LNRK001 Fuse, 1A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDT LNRK001LNRK001€16.03
LITTELFUSE LNRK002 Fuse, 2A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDU LNRK002LNRK002€15.72
LITTELFUSE LNRK003 Fuse, 3A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDV LNRK003LNRK003€16.72
LITTELFUSE LNRK005 Fuse, 5A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDW LNRK005LNRK005€14.07
LITTELFUSE LNRK006 Fuse, 6A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDX LNRK006LNRK006€15.66
LITTELFUSE LNRK008 Fuse, 8A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDY LNRK008LNRK008€15.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE LNRK175 Fuse, 175A, 250V AC, 7-1/8 Inch Length x 1-19/32 Inch Dia., Blade Body
€108.76 /unit