Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44328 Jobber Bit #58 High Speed Steel | AA9TTM 1F919

CHICAGO-LATROBE 44328 Jobber Bit #58 High Speed Steel

Item: AA9TTM Model: 44328Cross Ref: 1F919
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationFor Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.042"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBright
Flute Length0.688"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number150D
MaterialHigh Speed Steel
Max. Drilling Depth1/2"
No. Of Pieces1
Overall Length1 5/8"
Point Angle118°
Point TypeConventional Point
Primary Material Application Iso CodeN
Shank Dia.0.042"
Sheeter DrillNo
Size#58
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Point Length0.0126"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1/2"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)9.5
Ship width (cm)5.84
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeAircraft DrillPrice
CHICAGO-LATROBE 44087 Jobber Bit #17 High Speed Steel | AA9THR 1F603 440870.173"Black Oxide2.187"0.173"3 3/8"-General PurposeNo€3.64
CHICAGO-LATROBE 44088 Jobber Bit #18 High Speed Steel | AA9THU 1F605 440880.169"Black Oxide2 1/8"0.169"3 1/4"-General PurposeNo€3.23
CHICAGO-LATROBE 44089 Jobber Bit #19 High Speed Steel | AA9THW 1F607 440890.166"Black Oxide2 1/8"0.166"3 1/4"-General PurposeNo€3.23
CHICAGO-LATROBE 44090 Jobber Bit #20 High Speed Steel | AA9THY 1F609 440900.161"Black Oxide2 1/8"0.161"3 1/4"1 19/32"General PurposeNo€3.23
CHICAGO-LATROBE 44091 Jobber Bit #21 High Speed Steel | AA9TJA 1F611 440910.159"Black Oxide2 1/8"0.159"3 1/4"-General PurposeNo€2.90
CHICAGO-LATROBE 44092 Jobber Bit #22 High Speed Steel | AA9TJC 1F613 440920.157"Black Oxide2"0.157"3 1/8"1 1/2"General PurposeNo€2.90
CHICAGO-LATROBE 44093 Jobber Bit #23 High Speed Steel | AA9TJE 1F615 440930.154"Black Oxide2"0.154"3 1/8"-General PurposeNo€2.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44328 Jobber Bit #58 High Speed Steel
€2.56 /unit