Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE LFT602003CS Fuse Block, 3 Pole, 101-200A, 600V AC/DC | CY3FDK

LITTELFUSE LFT602003CS Fuse Block, 3 Pole, 101-200A, 600V AC/DC

Item: CY3FDK Model: LFT602003CSCross Ref: 60HY18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Block
Amp Range101-200A
Body MaterialThermoplastic
Connector TypeBox Lug
FeaturesCompact Design, Low Resistance Connection and Long Range Reliability
Fits Fuse TypeIndustrial
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse Ul ClassClass T
Mounting StyleBolt-Down
Number Of Poles3
Spring Reinforced ClipYes
Visual IndicationNonindicating
Voltage Rating600V AC/DC
Wire Range250 kcmil AWG to 6 AWG

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)13.82
Ship length (cm)4.88
Ship width (cm)6.65
Country of OriginCN

Product Variants

ProductModelMPNPrice
LITTELFUSE LFT300301C Fuse Block, 1 Pole, 0-30A, 300V AC/DC | CY3FCG LFT300301CLFT300301C€16.26
LITTELFUSE LFT30030-2C Fuse Block, 2 Pole, 0-30A, 300V AC/DC | CY3FCH LFT30030-2CLFT30030-2C€29.55
LITTELFUSE LFT30030-3C Fuse Block, 3 Pole, 0-30A, 300V AC/DC | CY3FCJ LFT30030-3CLFT30030-3C€40.95
LITTELFUSE LFT300601C Fuse Block, 1 Pole, 31-60A, 300V AC/DC | CY3FCL LFT300601CLFT300601C€16.08
LITTELFUSE LFT30060-2C Fuse Block, 2 Pole, 31-60A, 300V AC/DC | CY3FCM LFT30060-2CLFT30060-2C€33.11
LITTELFUSE LFT30060-3C Fuse Block, 3 Pole, 31-60A, 300V AC/DC | CY3FCN LFT30060-3CLFT30060-3C€39.42
LITTELFUSE LFT301001CS Fuse Block, 1 Pole, 61-100A, 300V AC/DC | CY3FCQ LFT301001CSLFT301001CS€40.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE LFT602003CS Fuse Block, 3 Pole, 101-200A, 600V AC/DC
€298.13 /unit