Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE L50QS060.T High Speed Semiconductor Fuse, 60A, 500V AC, Round Body | CY3EWN

LITTELFUSE L50QS060.T High Speed Semiconductor Fuse, 60A, 500V AC, Round Body

Item: CY3EWN Model: L50QS060.TCross Ref: 783C14
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Body MaterialMelamine
Body StyleCylindrical
Dc Voltage Rating500V DC
Depth1"
Diameter1"
Interrupt Rating200 kA at 500V AC
Length3 5/8"
SpeedVery Fast Acting
StandardsREACH, ROHS COMPLIANT
Visual IndicationNonindicating
Width1"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)9.21
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE L50QS035.T High Speed Semiconductor Fuse, 35A, 500V AC, Round Body | CY3EWK L50QS035.TL50QS035.T€60.47
LITTELFUSE L50QS040.T High Speed Semiconductor Fuse, 40A, 500V AC, Round Body | CY3EWL L50QS040.TL50QS040.T€60.47
LITTELFUSE L50QS050.T High Speed Semiconductor Fuse, 50A, 500V AC, Round Body | CY3EWM L50QS050.TL50QS050.T€60.47
LITTELFUSE L50QS070.T High Speed Semiconductor Fuse, 70A, 500V AC, Round Body | CY3EWP L50QS070.TL50QS070.T€66.85
LITTELFUSE L50QS080.T High Speed Semiconductor Fuse, 80A, 500V AC, Round Body | CY3EWQ L50QS080.TL50QS080.T€66.85
LITTELFUSE L50QS090.T High Speed Semiconductor Fuse, 90A, 500V AC, Round Body | CY3EWR L50QS090.TL50QS090.T€66.85
LITTELFUSE L50QS100.T High Speed Semiconductor Fuse, 100A, 500V AC, Round Body | CY3EWT L50QS100.TL50QS100.T€66.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE L50QS060.T High Speed Semiconductor Fuse, 60A, 500V AC, Round Body
€67.20 /unit