Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE L50QS325.V High Speed Semiconductor Fuse, 325A, 500V AC, Round Body | CY3EXC

LITTELFUSE L50QS325.V High Speed Semiconductor Fuse, 325A, 500V AC, Round Body

Item: CY3EXC Model: L50QS325.VCross Ref: 783C27
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage Rating500V AC
Amps325A
Body MaterialMelamine
Body StyleCylindrical
Compatible Fuse Block SeriesLSCR
Dc Voltage Rating500V DC
Depth1 1/2"
Diameter1 1/2"
Equivalent SeriesA50P, A50Q, FWH, L50S
Fuse Size4.343" L x 1 1/2" dia.
Interrupt Rating200 kA at 500V AC
Length4 11/32"
SpeedVery Fast Acting
StandardsREACH, ROHS COMPLIANT
Visual IndicationNonindicating
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)11.03
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE L50QS035.T High Speed Semiconductor Fuse, 35A, 500V AC, Round Body | CY3EWK L50QS035.TL50QS035.T€60.47
LITTELFUSE L50QS040.T High Speed Semiconductor Fuse, 40A, 500V AC, Round Body | CY3EWL L50QS040.TL50QS040.T€60.47
LITTELFUSE L50QS050.T High Speed Semiconductor Fuse, 50A, 500V AC, Round Body | CY3EWM L50QS050.TL50QS050.T€60.47
LITTELFUSE L50QS060.T High Speed Semiconductor Fuse, 60A, 500V AC, Round Body | CY3EWN L50QS060.TL50QS060.T€60.47
LITTELFUSE L50QS070.T High Speed Semiconductor Fuse, 70A, 500V AC, Round Body | CY3EWP L50QS070.TL50QS070.T€66.85
LITTELFUSE L50QS080.T High Speed Semiconductor Fuse, 80A, 500V AC, Round Body | CY3EWQ L50QS080.TL50QS080.T€66.85
LITTELFUSE L50QS090.T High Speed Semiconductor Fuse, 90A, 500V AC, Round Body | CY3EWR L50QS090.TL50QS090.T€66.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE L50QS325.V High Speed Semiconductor Fuse, 325A, 500V AC, Round Body
€179.87 /unit