Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE KLLU1800X Fuse, Class L, 1800A, 600V AC, 10-3/4 Inch Length x 3-1/2 Inch Dia., Bolt-In Body | CY3EUH

LITTELFUSE KLLU1800X Fuse, Class L, 1800A, 600V AC, 10-3/4 Inch Length x 3-1/2 Inch Dia., Bolt-In Body

Item: CY3EUH Model: KLLU1800XCross Ref: 783AW8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,059.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating600V AC
Amps1800A
Body StyleBolt In
ClassL
Dc Voltage Rating300V DC
Diameter3 1/2"
Equivalent Brand And SeriesLittlefuse KLLU
Equivalent SeriesA4BY, KLLU, KLPC, KLU, KTU
Fuse Size10 3/4 L x 3 1/2" dia.
Interrupt Rating200 kA at 600V AC
Length10 3/4"
SpeedTime Delay
StandardsCE, CSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)27.31
Ship length (cm)8.89
Ship width (cm)8.89
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE KLLU1000X Fuse, Class L, 1000A, 600V AC, 10-3/4 Inch Length x 2-1/2 Inch Dia., Bolt-In Body | CY3EUB KLLU1000XKLLU1000X€596.01
LITTELFUSE KLLU1200X Fuse, Class L, 1200A, 600V AC, 10-3/4 Inch Length x 2-1/2 Inch Dia., Bolt-In Body | CY3EUC KLLU1200XKLLU1200X€639.72
LITTELFUSE KLLU1350X Fuse, Class L, 1350A, 600V AC, 10-3/4 Inch Length x 3 Inch Dia., Bolt-In Body | CY3EUD KLLU1350XKLLU1350X€876.73
LITTELFUSE KLLU1400X Fuse, Class L, 1400A, 600V AC, 10-3/4 Inch Length x 3 Inch Dia., Bolt-In Body | CY3EUE KLLU1400XKLLU1400X€850.31
LITTELFUSE KLLU1500X Fuse, Class L, 1500A, 600V AC, 10-3/4 Inch Length x 3 Inch Dia., Bolt-In Body | CY3EUF KLLU1500XKLLU1500X€736.11
LITTELFUSE KLLU1600X Fuse, Class L, 1600A, 600V AC, 10-3/4 Inch Length x 3 Inch Dia., Bolt-In Body | CY3EUG KLLU1600XKLLU1600X€714.98
LITTELFUSE KLLU2000X Fuse, Class L, 2000A, 600V AC, 10-3/4 Inch Length x 3-1/2 Inch Dia., Bolt-In Body | CY3EUJ KLLU2000XKLLU2000X€862.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE KLLU1800X Fuse, Class L, 1800A, 600V AC, 10-3/4 Inch Length x 3-1/2 Inch Dia., Bolt-In Body
€1,059.88 /unit