Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE KLLU1350X Fuse, Class L, 1350A, 600V AC, 10-3/4 Inch Length x 3 Inch Dia., Bolt-In Body | CY3EUD

LITTELFUSE KLLU1350X Fuse, Class L, 1350A, 600V AC, 10-3/4 Inch Length x 3 Inch Dia., Bolt-In Body

Item: CY3EUD Model: KLLU1350XCross Ref: 783AW4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€965.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)27.31
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE KLLU1000X Fuse, Class L, 1000A, 600V AC, 10-3/4 Inch Length x 2-1/2 Inch Dia., Bolt-In Body | CY3EUB KLLU1000XKLLU1000X€596.01
LITTELFUSE KLLU1200X Fuse, Class L, 1200A, 600V AC, 10-3/4 Inch Length x 2-1/2 Inch Dia., Bolt-In Body | CY3EUC KLLU1200XKLLU1200X€639.72
LITTELFUSE KLLU1400X Fuse, Class L, 1400A, 600V AC, 10-3/4 Inch Length x 3 Inch Dia., Bolt-In Body | CY3EUE KLLU1400XKLLU1400X€850.31
LITTELFUSE KLLU1500X Fuse, Class L, 1500A, 600V AC, 10-3/4 Inch Length x 3 Inch Dia., Bolt-In Body | CY3EUF KLLU1500XKLLU1500X€736.11
LITTELFUSE KLLU1600X Fuse, Class L, 1600A, 600V AC, 10-3/4 Inch Length x 3 Inch Dia., Bolt-In Body | CY3EUG KLLU1600XKLLU1600X€714.98
LITTELFUSE KLLU1800X Fuse, Class L, 1800A, 600V AC, 10-3/4 Inch Length x 3-1/2 Inch Dia., Bolt-In Body | CY3EUH KLLU1800XKLLU1800X€961.89
LITTELFUSE KLLU2000X Fuse, Class L, 2000A, 600V AC, 10-3/4 Inch Length x 3-1/2 Inch Dia., Bolt-In Body | CY3EUJ KLLU2000XKLLU2000X€862.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE KLLU1350X Fuse, Class L, 1350A, 600V AC, 10-3/4 Inch Length x 3 Inch Dia., Bolt-In Body
€965.66 /unit