Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTELFUSE FLQ.250 Fuse, 1/4A, 500V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EFJ

LITTELFUSE FLQ.250 Fuse, 1/4A, 500V AC, 1-1/2 Inch Length x 13/32 Inch Dia.

Item: CY3EFJ Model: FLQ.250Cross Ref: 486J16
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialPaper
Body StyleCylindrical
ClassMidget
Dc Voltage Rating300V DC
Diameter13/32"
Fits Fuse Block StyleNonrejection
Interrupt Rating10 kA at 500V AC
Length1 1/2"
SpeedTime Delay
StandardsCSA CERTIFIED, ROHS, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE FLQ.125 Fuse, 1/8A, 500V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EFH FLQ.125FLQ.125€14.13
LITTELFUSE FLQ.500 Fuse, 1/2A, 500V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EFK FLQ.500FLQ.500€11.52
LITTELFUSE FLQ.600 Fuse, 6/10A, 500V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EFL FLQ.600FLQ.600€11.52
LITTELFUSE FLQ.800 Fuse, 8/10A, 500V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EFM FLQ.800FLQ.800€11.52
LITTELFUSE FLQ001 Fuse, 1A, 500V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EFN FLQ001FLQ001€11.52
LITTELFUSE FLQ002 Fuse, 2A, 500V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EFP FLQ002FLQ002€11.52
LITTELFUSE FLQ003 Fuse, 3A, 500V AC, 1-1/2 Inch Length x 13/32 Inch Dia. | CY3EFQ FLQ003FLQ003€11.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE FLQ.250 Fuse, 1/4A, 500V AC, 1-1/2 Inch Length x 13/32 Inch Dia.
€12.95 /unit