Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE FLNR500 Fuse, 500A, 250V AC, 10-3/8 Inch Length x 2-19/32 Inch Dia., Blade Body | CY3EFE

LITTELFUSE FLNR500 Fuse, 500A, 250V AC, 10-3/8 Inch Length x 2-19/32 Inch Dia., Blade Body

Item: CY3EFE Model: FLNR500Cross Ref: 486L15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialFiberglass
Body StyleBlade
Dc Voltage Rating125V DC
Diameter2 19/32"
Equivalent Brand And SeriesBussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R Series
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 250V AC, 20 kA at 125V DC
Length10 3/8"
SpeedTime Delay
StandardsCE, CSA CERTIFICATION, QPL-W-F-1814, UL 248-12 CLASS RK5
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 1.368
Ship height (cm)26.35
Ship length (cm)6.59
Ship width (cm)6.59
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE FLNR.500 Fuse, 1/2A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDG FLNR.500FLNR.500€15.28
LITTELFUSE FLNR.600 Fuse, 6/10A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDH FLNR.600FLNR.600€13.99
LITTELFUSE FLNR.800 Fuse, 8/10A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDJ FLNR.800FLNR.800€15.67
LITTELFUSE FLNR001 Fuse, 1A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDK FLNR001FLNR001€12.58
LITTELFUSE FLNR002 Fuse, 2A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDL FLNR002FLNR002€10.53
LITTELFUSE FLNR003 Fuse, 3A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDM FLNR003FLNR003€10.53
LITTELFUSE FLNR004 Fuse, 4A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDN FLNR004FLNR004€10.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE FLNR500 Fuse, 500A, 250V AC, 10-3/8 Inch Length x 2-19/32 Inch Dia., Blade Body
€206.71 /unit