APOLLO 87A707ARA Ball Valve, 1-1/2 Inch 300Rf, Sp, Ss, Ar | CC7NQV

APOLLO VALVES 87A707ARA Ball Valve, 1-1/2 Inch Size, 300RF, Standard Port, Stainless Steel

Item: CC7NQV Model: 87A707ARA
In Stock

Get it by Thursday, Jun 12

€1,403.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeFlange
D2114.5
D2-222
FinishNone
Full BoreNo
Grease-freeNo
K298.5
Medically CleanNo
N24
Seal MaterialPTFE
Series87A Series
ShapeStraight
Size1 1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)16
Ship length (cm)29.92
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelActuator TypePipe SizeConnection TypeSeat MaterialSeal MaterialShapePort TypeGradePrice
APOLLO 87A70AUL Ball Valve, 4 Inch 300Rf, Sp, Ss, Ul | BY4JLK 87A70AUL--Flange--Straight--€5,158.53
APOLLO 87A70C65 Ball Valve, 6 Inch 300Rf, Sp, Ss, Graphite | BY4JLL 87A70C65--Flange--Straight--€11,463.45
APOLLO 87A70C24MP Ball Valve, 6 Inch 300Rf, Sp, Ss, Graphite | BY4JLM 87A70C24MP--Flange--Straight--€9,873.97
APOLLO 87A70C57 Ball Valve, 6 Inch 300Rf, Sp, Ss, Oxygen Cleaned | BY4JLN 87A70C57--Flange--Straight--€11,441.19
APOLLO 87A70C57MG Ball Valve, 6 Inch 300Rf, Sp, Ss, Oxygen Cleaned | BY4JLP 87A70C57MG--Flange--Straight--€11,826.16
APOLLO 87A70C2480MG Ball Valve, 6 Inch 300Rf, Sp, Ss, Graphite | BY4JLQ 87A70C2480MG--Flange--Straight--€11,184.84
APOLLO 87A70C38 Ball Valve, 6 Inch 300Rf, Sp, Ss, Peek, Graphite | BY4JLR 87A70C38--Flange--Straight--€13,909.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87A707ARA Ball Valve, 1-1/2 Inch Size, 300RF, Standard Port, Stainless Steel
€1,403.54 /unit